Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension t (mm) Dimensions Rc (mm) Nominal Diameter (B) Dimensions f (mm) Bolt Hole Number Material Bolt Hole Center Size (C)(phi mm) Dimensions g (mm) Nominal Diameter (A) Dimension T (mm) Surface Processing Bolt Hole Diameter h (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimensions Rc (mm) Nominal Diameter (B) Dimensions f (mm) Bolt Hole Number Material Bolt Hole Center Size (C)(phi mm) Dimensions g (mm) Nominal Diameter (A) Dimension T (mm) Surface Processing Bolt Hole Diameter h (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1.25 1.1 / 4 2 4 Ductile Iron JISG5502 (FCD450) 90 70 32 22 Hot dip galvanizing 15 115 1Sheet 1 JIS5K-32A 35172042 12.99 SGD
In stock
16 5 5 2 8 Ductile cast iron JISG5502 (FCD450) 200 176 125 40 Hot dip galvanizing 19 235 1Sheet 1 JIS5K-125A 35172103 53.99 SGD
Shipped after 2018-01-25
16 4 4 2 8 Ductile cast iron JISG5502 (FCD450) 165 141 100 37 Hot dip galvanizing 19 200 1Sheet 1 JIS5K-100A 35172094 42.99 SGD
In stock
12 1.5 1.5 2 4 Ductile cast iron JISG5502 (FCD450) 95 75 40 23 Hot dip galvanizing 15 120 1Sheet 1 JIS5K-40A 35172051 13.99 SGD
In stock
18 6 6 2 8 Ductile cast iron JISG5502 (FCD450) 230 206 150 41 Hot dip galvanizing 19 265 1Sheet 1 JIS5K-150A 35172112 70.99 SGD
Shipped after 2018-01-25
9 1/2 1/2 1 4 Ductile cast iron JISG5502 (FCD450) 60 44 15 16 Hot-dip galvanizing 12 80 1Sheet 1 JIS5K-15A 35172015 7.99 SGD
In stock
10 3/4 3/4 1 4 Ductile cast iron JISG5502 (FCD450) 65 49 20 18 Hot-dip galvanizing 12 85 1Sheet 1 JIS5K-20A 35172024 8.99 SGD
In stock
10 1 1 1 4 Ductile cast iron JISG5502 (FCD450) 75 59 25 20 Hot-dip galvanizing 12 95 1Sheet 1 JIS5K-25A 35172033 10.99 SGD
In stock
14 2 2 2 4 Ductile cast iron JISG5502 (FCD450) 105 85 50 27 Hot-dip galvanizing 15 130 1Sheet 1 JIS5K-50A 35172067 16.99 SGD
In stock
14 2 1/2 2-1/2 2 4 Ductile cast iron JISG5502 (FCD450) 130 110 65 28 Hot-dip galvanizing 15 155 1Sheet 1 JIS5K-65A 35172076 26.99 SGD
In stock
14 3 3 2 4 Ductile cast iron JISG5502 (FCD450) 145 121 80 32 Hot-dip galvanizing 19 180 1Sheet 1 JIS5K-80A 35172085 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Making a shelf on the wall.
5
From Japan
On 2017-10-06 16:28:26
I am satisfied with good goods. I think that you also want to manufacture 1/4 size for the flange. It tends to be heavy when the minimum is 1/2.
This review is about item#35172015.
Piping
4
From Japan
On 2017-06-06 15:19:07
I am satisfied with the price because it is cheap. I bought it for most. There is no defect of the product even once.
This review is about item#35172015.
DIY
5
From Japan
On 2016-11-03 17:37:10
It is very helpful because it is not handled in the home center etc. Correspondence is also prompt and polite.
DIY
5
From Japan
On 2016-04-29 20:51:37
Cheap, fast to reach! There is no problem. Thank you in the future.
This review is about item#35172015.
Steam piping fitting
5
From Japan
On 2013-12-11 15:51:26
good
This review is about item#35172042.

Related Products