Buy more than* S$200* and get FREE SHIPPING

Threaded Flanges Made of Stainless Steel, SUS304

4.67 (6)
Screw Type
PT screw
Dimension r (mm)
4
Material
SCS13A(SUS304)
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Bolt Hole Diameter h (mm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter (A) Dimensions b (mm) Dimension T (mm) Large Diameter (phi mm) Dimension t (mm) Dimensions a (mm) Outside Diameter D (phi mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Bolt Hole Diameter h (mm) Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter (A) Dimensions b (mm) Dimension T (mm) Large Diameter (phi mm) Dimension t (mm) Dimensions a (mm) Outside Diameter D (phi mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2 15 4 70 15 30 16 (Hub diameter) 30 12 27 95 Rc1/2 1Sheet 1 JIS10K-15A 35171543 17.99 SGD
Shipped after 2018-02-26
3/4 15 4 75 20 36 20 (Hub diameter) 36 14 33 100 Rc3/4 1Sheet 1 JIS10K-20A 35171552 21.99 SGD
Shipped after 2018-02-26
1 19 4 90 25 44 20 (Hub diameter) 44 14 41 125 Rc1 1Sheet 1 JIS10K-25A 35171561 32.99 SGD
Shipped after 2018-02-26
1-1/4 19 4 100 32 53 22 (Hub diameter) 53 16 50 135 Rc1 1/4 1Sheet 1 JIS10K-32A 35171577 42.99 SGD
Shipped after 2018-02-26
1-1/2 19 4 105 40 60 24 (Hub diameter) 60 16 56 140 Rc1 1/2 1Sheet 1 JIS10K-40A 35171586 42.99 SGD
Shipped after 2018-02-26
2 19 4 120 50 73 24 (Hub diameter) 73 16 69 155 Rc2 1Sheet 1 JIS10K-50A 35171595 48.99 SGD
Shipped after 2018-02-26
2-1/2 19 4 140 65 91 27 (Hub diameter) 91 18 86 175 Rc2 1/2 1Sheet 1 JIS10K-65A 35171604 72.99 SGD
Shipped after 2018-02-26
3 19 8 150 80 105 30 (Hub diameter) 105 18 99 185 Rc3 1Sheet 1 JIS10K-80A 35171613 74.99 SGD
Shipped after 2018-02-26
4 19 8 175 100 130 36 (Hub diameter) 130 18 127 210 Rc4 1Sheet 1 JIS10K-100A 35171622 94.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When lubricating methanol
5
From Japan
On 2017-06-17 16:23:50
Everyone at the workplace was pleased with good products than I thought.
This review is about item#35171552.
I used it in connection with a pump.
5
From Japan
On 2017-02-20 17:44:07
It takes time to weld and it is really helpful to have such items. Although it was used at the time of connection with the pump, it was very beautiful and very satisfied. Next time also certainly, I want to use it is a dish.
This review is about item#35171561.
Plumbing work
3
From Japan
On 2016-05-10 08:56:50
Very common
This review is about item#35171561.
For piping connection
5
From Japan
On 2014-09-06 09:24:16
Although there are occasionally something that the quality of the screw is somewhat frustrating, this product can be used with confidence. I will continue to use it.
This review is about item#35171552.
Piping of fountain equipment
5
From Japan
On 2014-07-10 13:06:26
It is reasonably good in terms of price. Goods are very helpful and helpful.
This review is about item#35171595.
As a replacement flange of the vacuum pump
5
From Japan
On 2013-11-05 09:09:12
The surface finish is also beautiful, there is no burr of the screw part, I am satisfied.
This review is about item#35171543.

Related Products