Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Threaded Flanges Made of Stainless Steel, SUS304

5.00 (3)
Screw Type
PT screw
Dimension r (mm)
4
...see all>
Product Options
ADD TO CART
Material Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter (A) Dimensions b (mm) Dimension T (mm) Large Diameter (phi mm) Dimension t (mm) Dimensions a (mm) Outside Diameter D (phi mm) Nominal Designation of Screw Nominal Diameter (B) Bolt Hole Diameter h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Bolt Hole Number Bolt Hole Center Size (C)(phi mm) Nominal Diameter (A) Dimensions b (mm) Dimension T (mm) Large Diameter (phi mm) Dimension t (mm) Dimensions a (mm) Outside Diameter D (phi mm) Nominal Designation of Screw Nominal Diameter (B) Bolt Hole Diameter h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel (SCS13A) 8 165 100 130 36 (Hub diameter) 130 16 127 200 Rc4 4 19 1Sheet 1 JIS5K-100A 35171717 83.99 SGD
Shipped after 2018-06-26
Stainless steel (SCS13A) 4 145 80 105 30 (Hub diameter) 105 14 99 180 Rc3 3 19 1Sheet 1 JIS5K-80A 35171701 66.99 SGD
In stock
SCS13A(SUS304) 4 130 65 91 27 (Hub diameter) 91 14 86 155 Rc2 1/2 2002/01/02 15 1Sheet 1 JIS5K-65A 35171692 55.99 SGD
In stock
SCS13A(SUS304) 4 60 15 30 13 (Hub diameter) 30 9 27 80 Rc1/2 1/2 12 1Sheet 1 JIS5K-15A 35171631 10.99 SGD
In stock
SCS13A(SUS304) 4 65 20 36 15 (Hub diameter) 36 10 33 85 Rc3/4 3/4 12 1Sheet 1 JIS5K-20A 35171647 12.99 SGD
In stock
SCS13A(SUS304) 4 75 25 44 17 (Hub diameter) 44 10 41 95 Rc1 1 12 1Sheet 1 JIS5K-25A 35171656 16.99 SGD
In stock
SCS13A(SUS304) 4 90 32 53 19 (Hub diameter) 53 12 50 115 Rc1 1/4 1-1/4 15 1Sheet 1 JIS5K-32A 35171665 30.99 SGD
In stock
SCS13A(SUS304) 4 95 40 60 20 (Hub diameter) 60 12 56 120 Rc1 1/2 1-1/2 15 1Sheet 1 JIS5K-40A 35171674 30.99 SGD
In stock
SCS13A(SUS304) 4 105 50 73 24 (Hub diameter) 73 14 69 130 Rc2 2 15 1Sheet 1 JIS5K-50A 35171683 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Recombination of piping
5
From Japan
On 2017-12-01 12:03:53
It was an emergency construction so the parts were readily available and it was saved.
This review is about item#35171683.
Modification of a small steam plant
5
From Japan
On 2016-03-10 16:30:54
I think that it also fully satisfies the appearance accuracy. I hope the stainless steel will be a little cheaper
This review is about item#35171656.
Exit part of tank tank
5
From Japan
On 2013-01-18 18:04:19
The finish was also beautiful, and the precision of the cutting part was able to be used satisfactorily.
This review is about item#35171683.

Related Products