Buy more than* S$200* and get FREE SHIPPING

PALOOK Security Light FL20 x1

Materials (cover)
Acrylic (transparent)
Rated Voltage (V)
100
Material (Body)
ASA RESINS (COOL WHITE)
Weight (kg)
1.6
Width (mm)
102
Specification
No Automatic Flasher Unit, For Wall Installation, Rain Proof type
Accessories
FL20SSENW18HF
...see all
Product Options
ADD TO CART
Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 YF21538KGL 40391181 -
Discontinued
[x]
60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 YF21538KGL 40391197 -
Discontinued
[x]
ADD TO CART

Related Products