Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d1 (mm) Dimension Z (mm) Dimension T (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Nominal Diameter (B) Nominal Diameter (A) Dimensions L (mm) RoHS Directive Taper 1/T Bolt Hole Center Size (C)(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) Dimension Z (mm) Dimension T (mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Nominal Diameter (B) Nominal Diameter (A) Dimensions L (mm) RoHS Directive Taper 1/T Bolt Hole Center Size (C)(phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.45 5 14 35 100 35 41702 20 40 Correspondence 1/34 75 1Sheet 1 10Kx20 35173345 7.99 SGD
Shipped after 2018-01-22
22.4 5 14 30 95 31 41641 15 35 Correspondence 1/34 70 1Sheet 1 10Kx15 35173336 6.99 SGD
Shipped after 2018-01-22
18.4 5 14 26 90 26 3/8 - 31 Correspondence 1/30 65 1Sheet 1 10Kx13 35173327 6.99 SGD
Shipped after 2018-01-22
114.7 8 22 84 210 132 4 100 90 Correspondence 1/56 175 1Sheet 1 10Kx100 35173415 44.99 SGD
Shipped after 2018-01-22
76.6 9 22 61 175 88 2.5 65 70 Correspondence 1/48 140 1Sheet 1 10Kx65 35173397 26.99 SGD
Shipped after 2018-01-22
89.6 8 22 64 185 102 3 80 72 Correspondence 1/49 150 1Sheet 1 10Kx80 35173406 30.99 SGD
Shipped after 2018-01-22
32.55 5 14 40 125 42 1 25 45 Support 1/34 90 1Sheet 1 10Kx25 35173354 11.99 SGD
Shipped after 2018-01-22
38.6 6 16 44 135 48 1 1/4 30 50 Support 1/34 100 1Sheet 1 10Kx30 35173363 14.99 SGD
Shipped after 2018-01-22
48.7 6 16 55 140 61 1 1/2 40 61 Support 1/37 105 1Sheet 1 10Kx40 35173372 15.99 SGD
Shipped after 2018-01-22
60.8 7 20 63 155 73 2 50 70 Support 1/37 120 1Sheet 1 10 K X 50 35173381 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-05-05 09:34:40
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#35173406.
As a part of equipment
4
From Japan
On 2015-01-13 13:28:07
It is important that this part has a flat connecting surface, but "Product label" is stuck on that surface. Since it can not be helped, it has to be peeled off, but the mark remains. I do not know if this label is of peel type, but please use complete peel type label if sticking to such a place. Or, please understand the characteristics of the product and change the place to put the label.
This review is about item#35173397.
Part of the product
5
From Japan
On 2014-09-17 09:45:25
There was a product tag seal on the most important part of this product that is not re-peeled. Please understand the function of the product and think about the place to put the tag seal. Also, I would like all tag seals to be replaced with those of re-peeling.
This review is about item#35173381.
Mansion Big Bath Filtration Plumbing
5
From Japan
On 2013-10-08 15:20:14
easy to handle
This review is about item#35173381.

Related Products