Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Saw

4.50 (2)
Purpose
To cut PVC pipe, plastics, new construction material, copper tube, lead pipe, aluminum sash, bolt, conduit tube., Cutting for PVC pipe, plastic, Decora (new building materials), copper pipe, lead pipe, aluminum sash, bolt, conduit tube, To cut PVC pipe, plastics, new construction material, copper tube, lead pipe, aluminum sash, bolt, conduit tube., To cut PVC pipe, plastics, new construction material, copper tube, lead pipe, aluminum sash, bolt, conduit tube., Cutting for PVC pipe, plastic, Decora (new building materials), copper pipe, lead pipe, aluminum sash, bolt, conduit tube, To cut PVC pipe, plastics, new construction material, copper tube, lead pipe, aluminum sash, bolt, conduit tube.
Blade Length (mm)
240, 240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-240 35204434 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Disconnection
5
From Japan
On 2015-07-03 08:12:49
It is cheap and durable. There was no problem in using it. I think I will purchase another one.
This review is about item#35204434.
Cutting of VE tube
4
From Japan
On 2015-03-04 22:07:38
Excellent sharpness, I am very satisfied. I think that it is very convenient because not only vinyl chloride pipe but also metal pipe can be cut.
This review is about item#35204434.

Related Products