Buy more than* S$200* and get FREE SHIPPING

Power Pushbutton Type, Open/Close Switch With Reversible Waterproof Exposure Type

4.33 (3)
Purpose
Industrial machinery hand switch
Number of Buttons
3
Button Text
FOR (BLACK), STOP (RED), REV (BLACK)
Insulation Resistance (Mohm)
(Electrical circuits and between side box) 10 or more
Conformity Standard
Electric Appliance Safety Law
Compatible Motor Capacity (kW)
THREE-PHASE 220V/3.7 AND SINGLE-PHASE 110V/0.75
Protection Level
IP65
Compatible Electric Wire (mm2)
3.5
Material (case)
Polypropylene resin
Terminal Screws
M4 ( W/LINE PRESSER WASHER)
Rated Current (A)
20
Withstand Voltage
1500 V/1 MINUTE
Number of Poles
For three-phase
Weight (g)
415
Color
MANSELL N5.5
Width (mm)
Terminal/9.2
Shape
Exposed type
Specification
Reversible waterproof
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DERW253 35172365 70.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Switches of power equipment
3
From Japan
On 2017-01-27 12:47:22
Although this product itself is not bad, if you turn on the power with soft touch as a weak point of this type, the life becomes extremely short. Wherever you turn ON / OFF several times a day, contacts have gotten worse in less than half a year this had previously had several years. The cause was due to the slogan "Let's handle the equipment politely." It seems that we have decided to push the switch which we had put in with so far slowly and carefully. For this type only the pushing speed becomes the approaching speed of the direct contact, so it seems that the time to cause the arc has increased and it has led to an extreme decrease in the service life. The switch was remodeled to a magnet switch type.
This review is about item#35172365.
Versatile
5
From Japan
On 2014-10-08 11:30:36
It is compact and waterproof, it is easy to use since you have used it before.
This review is about item#35172365.
Switch exchange for 2-axis mixer
5
From Japan
On 2014-03-10 17:12:30
I replaced the switch which damaged the contact by a short circuit. I was saved because there was the same switch as genuine. Since the waterproof cover was also torn, I am glad if you handle replacement items only for the cover.
This review is about item#35172365.

Related Products