Buy more than* S$200* and get FREE SHIPPING

Power Pushbutton Open/Close Switch, Waterproof And Embedded Type

Purpose
Industrial machinery hand switch
Number of Buttons
2
Button Text
ON (black), OFF (red)
Insulation Resistance (Mohm)
(Electrical circuits and between side box) 10 or more
Conformity Standard
Electric Appliance Safety Law
Compatible Motor Capacity (kW)
THREE-PHASE 220 V / 440V/3.7
Protection Level
IP67
Compatible Electric Wire (mm2)
3.5
Material (case)
Polypropylene resin
Terminal Screws
M4 ( W/LINE PRESSER WASHER)
Rated Current (A)
20
Withstand Voltage
1500 V (AC220V/AC440V) (1 MINUTE)
Number of Poles
For three-phase
Weight (g)
225
Color
MANSELL N5.5
Width (mm)
Terminal/9.2
Shape
Embedded type
Specification
Water proof
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DKFW233 35172374 47.99 SGD
In stock
ADD TO CART

Related Products