Buy more than* S$200* and get FREE SHIPPING

Insulation Ball Driver

4.50 (2)
Dimension e (phi mm)
5
Dimension G (phi mm)
42
Dimension E (phi mm)
6.6
Grip Diameter (phi mm)
42
Shaft Diameter (phi mm)
6.6
...see all>
Product Options
ADD TO CART
Dimension A (mm phi) Dimension B (phi mm) Dimensions D (mm) Dimension F (mm) Blade Shape Shaft Length (mm) Point Size Length Dimensions C Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension A (mm phi) Dimension B (phi mm) Dimensions D (mm) Dimension F (mm) Blade Shape Shaft Length (mm) Point Size Length Dimensions C Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 150 248 + 150 No.2 248 NO.2 1PC 1 MBZ+2x150 35204951 17.99 SGD
In stock
5 0.9 150 248 - 150 5.0x0.9mm 248 - 1PC 1 MBZ-5x150 35204933 17.99 SGD
In stock
- - 100 198 + 100 No.2 198 NO.2 1PC 1 MBZ+2x100 35204942 13.99 SGD
In stock
5 0.9 100 198 - 100 5.0x0.9mm 198 - 1PC 1 MBZ-5x100 35204924 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hotline close proximity work
5
From Japan
On 2016-07-02 18:13:58
FAMILY familiar in hand, easy to use.
This review is about item#35204924.
Low pressure hot wire construction
4
From Japan
On 2015-07-01 11:57:22
The tip of the insulation cover will be turned upside down. I use reinforcement by winding insulating tape, but I feel that the meaning of buying an insulated screwdriver is getting worse. I think that a hard plastic cover has arrived at the tip.
This review is about item#35204933.

Related Products