Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shock Absorbing Bits

4.44 (9)
Caution
Please take note that excessive force will cause damage to the material. Please do not use if it has defects like cracking. May cause accidents or injury. Please use according to the correct size, purpose and procedure. Please use protective gog, Please take note that excessive force will cause damage to the material. Please do not use if it has defects like cracking. May cause accidents or injury. Please use according to the correct size, purpose and procedure. Please use protective gog
Tip Size (#)
2
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 1Box(2PC) 1 MDB-65SK 35205046 8.99 SGD
In stock
85 1Box(2PC) 1 MDB-85SK 35205055 9.99 SGD
In stock
110 1Box(2PC) 1 MDB-110SK 35205064 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Exterior wall repair at home
5
From Japan
On 2018-05-18 20:06:57
Even with long-term use, hand and arm fatigue is small. There is also no bit damage.
This review is about item#35205055.
Attaching and removing the screw of the tool
5
From Japan
On 2017-12-19 19:56:20
We are working with the screws of M3, but the bolt of screws is very useful.
This review is about item#35205055.
Feature
4
From Japan
On 2017-08-06 13:43:28
The design looks good and looks good. I like it because the screw is good. Just a long pit turns into a par with it as it drops. So bad
This review is about item#35205055.
Used as a driver
3
From Japan
On 2017-05-07 17:58:29
Since it is a spare item, it is still unused so it will be used for the first time after using it
This review is about item#35205046.
electric screwdriver
4
From Japan
On 2016-07-22 17:10:19
no problem. It is enough for amateurs to use.
This review is about item#35205064.
screwdriver
4
From Japan
On 2016-06-24 17:19:31
Above the middle, lacking durability a little bit slippery with fingers oil with a bit tip with your fingers
This review is about item#35205055.
Electric Impact
5
From Japan
On 2016-06-21 12:46:30
It is quite easy to finish. I rarely break, I do not think that the tip should not lick.
This review is about item#35205055.
Assembling the control panel
5
From Japan
On 2016-03-07 18:37:46
Easy to use
This review is about item#35205064.
L Concrete screws
5
From Japan
On 2013-10-24 13:12:10
My head does not slip, I can not defeat the power of the impact driver, I feel sticky.
This review is about item#35205055.

Related Products