Buy more than* S$200* and get FREE SHIPPING

Center Punch

3.00 (1)
Shaft Length L (mm)
25
Type
Standard
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-130 35205396 25.45 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
At the time of construction
3
From Japan
On 2016-08-22 17:29:38
It is very easy to use because the center surely comes out.
This review is about item#35205396.

Related Products