Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Center Punch

5.00 (1)
Shaft Length L (mm)
100
Type
Long axis
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-130L 35205414 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting tapping
5
From Japan
On 2016-02-13 08:24:10
When marking can not be done at the time of processing of the actual product When it is not possible to make a scribe when it can not be done Punch is used in the hole of the mounting part with a height punching the pitch It took time until now but this punch made it possible to perform tapping processing in a short time.
This review is about item#35205414.

Related Products