Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Engine Chain Saw

4.25 (4)
Caution
* When using, chainsaw oil is also required.
Displacement
30.1cm3(cc)
Using Chain
91VG52E
Starting Method
R start (recoil system)
Fuel Mixture Ratio
1.0423611111
Type
Two-stroke
Weight (kg)
3.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CSR310S 35172873 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Logging of timber
5
From Japan
On 2014-09-25 16:29:38
Newly, starting is also easy and easy to use.
This review is about item#35172873.
Logging etc. of garden trees
3
From Japan
On 2014-09-16 20:07:36
Sometimes, I realize the lack of power. As it will not be able to cut immediately, the set of whetstones is necessity
This review is about item#35172873.
Logging of miscellaneous trees, cutting of waste materials
4
From Japan
On 2013-11-25 11:26:15
First of all, it's light (in this class), the engine hangs well. The chain saw I used was heavy, so my arms were weak when the fuel runs out, I used a break after a bit of rest. Chainsaws purchased this time are easy to use until refueling. Since it was in the locked state of the safety bar at the time of product arrival, I was puzzled that the blade did not turn even if the engine was turned on.
This review is about item#35172873.
Organizing bamboo groves and cleaning up thinned timber
5
From Japan
On 2013-06-19 12:09:07
I could use it as it was without assembling etc. I did a series of checks before starting, but there is nothing wrong. There is no problem with installation and tension of chain etc. I am very happy that I could start the engine smoothly. I have not cut the thinned wood yet, but I tried cutting the big bamboo. The disappearance was without complaint. Truly new. . . . I am happy. I want to buy the same thing again if it gets broken.
This review is about item#35172873.