Buy more than* S$200* and get FREE SHIPPING

Concrete Plug Anchors

Caution
Pull‐out strength us reference value. Depends on concrete hardness, material, prepared hole dia size, pull out strength is different. Safety factor should be 6-10 times.
...see all>
Product Options
ADD TO CART
Maximum Tensile Load (kN) Screw Diameter M Compatible Drill Diameter (mm) Bolt Length (mm) Outside Diameter D (phi mm) Size Type Overall Length (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tensile Load (kN) Screw Diameter M Compatible Drill Diameter (mm) Bolt Length (mm) Outside Diameter D (phi mm) Size Type Overall Length (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.66 M12 phi19.7 60 19.2 12M Hexagon 55 (Sleeve) 42.0 1Box(10PC) 1 MA-600MS 35211172 49.99 SGD
Shipped after 2018-01-23
4.66 M4 phi7.5 25 7.0 4M Pan 25 (Sleeve) 18.0 1Box(70PC) 1 MA-100MS 35211127 47.99 SGD
Shipped after 2018-01-23
6.29 M5 phi8.5 30 8.0 5M Pan 28 (Sleeve) 20.0 1Box(60PC) 1 MA-200MS 35211136 54.99 SGD
Shipped after 2018-01-23
9.58 M6 phi11.0 40 10.5 6M Pan 38 (Sleeve) 28.0 1Box(40PC) 1 MA-300MS 35211145 48.99 SGD
Shipped after 2018-01-23
14.91 M8 phi14.0 45 13.5 8M Hexagon 43 (Sleeve) 32.0 1Box(25PC) 1 MA-400MS 35211154 49.99 SGD
In stock
23.58 M10 phi18.0 50 17.5 10M Hexagon 48 (Sleeve) 37.0 1Box(15PC) 1 MA-500MS 35211163 49.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products