Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Purpose Prepared Hole Drill Diameter (mm) Body Dimensions (Diameter x Length)(mm) Type Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Prepared Hole Drill Diameter (mm) Body Dimensions (Diameter x Length)(mm) Type Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- phi3.2 - 3.4 4x32 Countersunk head - 1Box(180PC) 1 CS-432 35211373 16.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi5.0 to 5.2 6x45 Countersunk head Iron / Uni-chrome 1Box(65PC) 1 CS-645 35211434 17.99 SGD
Shipped after 2018-06-29
Concrete brick block dedicated screw phi5.0 to 5.2 6x70 Countersunk head Iron / Uni-chrome 1Box(45PC) 1 CS-670 35211452 20.99 SGD
Shipped after 2018-06-29
Concrete brick block dedicated screw phi5.0 to 5.2 6x90 Countersunk head Iron / Uni-chrome 1Box(25PC) 1 CS-690 35211461 19.99 SGD
Shipped after 2018-06-29
Concrete brick block dedicated screw phi5.0 to 5.2 6x90 Pan head Iron / Uni-chrome 1Box(25PC) 1 CN-690 35211355 16.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi3.2 to 3.4 4x32 Seat with pan head Iron / Uni-chrome 1Box(160PC) 1 CW-432 35211486 16.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi4.0 to 4.2 5x35 Pan head Iron / Uni-chrome 1Box(105PC) 1 CN-535 35211285 17.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi5.0 to 5.2 6x35 Pan head Iron / Uni-chrome 1Box(70PC) 1 CN-635 35211312 20.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi5.0 to 5.2 6x45 Pan head Iron / Uni-chrome 1Box(60PC) 1 CN-645 35211321 17.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi3.2 to 3.4 4x25 Seat with pan head Iron / Uni-chrome 1Box(185PC) 1 CW-425 35211477 16.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi4.0 to 4.2 5x25 Countersunk head Iron / Uni-chrome 1Box(140PC) 1 CS-525 35211382 19.99 SGD
Shipped after 2018-06-29
Concrete brick block dedicated screw phi4.0 to 4.2 5x45 Countersunk head Iron / Uni-chrome 1Box(90PC) 1 CS-545 35211407 19.99 SGD
Shipped after 2018-06-29
Concrete brick block dedicated screw phi5.0 to 5.2 6x60 Pan head Iron / Uni-chrome 1Box(45PC) 1 CN-660 35211337 20.99 SGD
Shipped after 2018-06-29
Concrete brick block dedicated screw phi4.0 to 4.2 5x35 Countersunk head Iron / Uni-chrome 1Box(110PC) 1 CS-535 35211391 17.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi4.0 to 4.2 5x60 Countersunk head Iron / Uni-chrome 1Box(70PC) 1 CS-560 35211416 17.99 SGD
Shipped after 2018-06-29
Concrete brick block dedicated screw phi5.0 to 5.2 6x35 Countersunk head Iron / Uni-chrome 1Box(75PC) 1 CS-635 35211425 17.99 SGD
Shipped after 2018-06-29
Concrete brick block dedicated screw phi3.2 to 3.4 4x25 Countersunk head Iron / Uni-chrome 1Box(210PC) 1 CS-425 35211364 16.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi5.0 to 5.2 6x60 Countersunk head Iron / Uni-chrome 1Box(50PC) 1 CS-660 35211443 19.99 SGD
N/A
Concrete brick block dedicated screw phi4.0 to 4.2 5x45 Pan head Iron / Uni-chrome 1Box(85PC) 1 CN-545 35211294 17.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi4.0 to 4.2 5x60 Pan head Iron / Uni-chrome 1Box(65PC) 1 CN-560 35211303 17.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi3.2 to 3.4 4x25 Pan head Iron / Uni-chrome 1Box(200PC) 1 CN-425 35211251 17.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi3.2 to 3.4 4x32 Pan head Iron / Uni-chrome 1Box(170PC) 1 CN-432 35211267 17.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi4.0 to 4.2 5x25 Pan head Iron / Uni-chrome 1Box(135PC) 1 CN-525 35211276 17.99 SGD
Shipped after 2018-06-25
Concrete brick block dedicated screw phi5.0 to 5.2 6x70 Pan head Iron / Uni-chrome 1Box(40PC) 1 CN-670 35211346 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Fixation to concrete wall
5
From Japan
On 2018-04-06 18:12:55
It is cheap and easy to use. The diameter of the bottom hole was 3.2 to 3.4, but I think that it is better to open it with a smaller number (3.2).
This review is about item#35211267.
For concrete use
5
From Japan
On 2017-12-04 17:45:04
I bought it for concrete. I am satisfied very much that I can use it normally.
This review is about item#35211337.
Fringe clasp
3
From Japan
On 2017-03-05 16:31:35
We used it equally as general product, I think that there is no problem.
This review is about item#35211303.
For hardware clasp to the foundation part of concrete cloth
3
From Japan
On 2016-11-13 12:06:41
It was very usable just like other companies' products.
This review is about item#35211303.
Used for installing the outer wall of the outdoor donor antenna of the radio amplifier.
5
From Japan
On 2015-10-14 12:51:38
Sanko's smart plug 6x30 was also conformed.
This review is about item#35211285.

Related Products