Buy more than* S$200* and get FREE SHIPPING

Micro Clean Eco Mat

2015 Trusco Published Pages
4 2084
2014 TRUSCO Published Page
3-1027
Film Thickness (micro m)
50
Total Thickness (mm)
2.3
Adhesive Force (gf/25mm)
Table: 150 + / -30, back: 650 + / -100
Color
Blue
Dimension (mm)
600x900
Material
Film (low density polyethylene LDPE), adhesive (acrylic pressure-sensitive material)
TRUSCO Part Number
324-0941
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30Sheetx8Sheet) 1 A6090BLX 35174666 -
Discontinued
[x]
ADD TO CART