Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
225g Double sledgehammer 1PC 1 12094 35174736 18.99 SGD
In stock
21mm Point cut hammer 1PC 1 12095 35174745 17.99 SGD
In stock
18mm Bin squareuare hammer 1PC 1 12097 35174754 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Production and repair of furniture
4
From Japan
On 2017-07-05 09:25:29
I used it to drive a shelf Dobomen. It took a while to drive until I got used to it, but the furniture is not dirty and it feels nice.
This review is about item#35174736.
For repairing small woodworks etc.
5
From Japan
On 2016-09-18 23:02:30
As you can see, it is a hat that enters your pocket. Even when your opponent is not small or when you hit while holding a small nail with tweezers, the smaller the hammer is, the easier it is to see the smaller hammer, so it is not necessarily used for small items only, when hiding hidden nails at the corner of a large drawer etc. I also love it.
This review is about item#35174745.
Touring tent setting
4
From Japan
On 2015-12-02 21:35:55
It is compact and does not become baggage. Until now I used stone to peg when setting up a tooling tent, but it has become quite easy since I used it. I wish I had bought it sooner.
This review is about item#35174745.
Pique scaffolding assembly
5
From Japan
On 2013-05-10 23:33:13
The disassembly is hard but the assembly was cool.
This review is about item#35174754.
Working in a narrow place
5
From Japan
On 2012-10-28 22:48:06
Because it is large enough to be carried in a lap bag, since the handle is short, it can be used in narrow places, so it is convenient, it is used when necessary, such as a little rework, nail striking, nail removal, etc. The hand grip feeling and shock feeling are good.
This review is about item#35174754.
Electric construction etc.
5
From Japan
On 2011-09-14 17:23:08
Because the handle is short, it does not get in the way even when sitting down with it being lowered from the waist. Some people felt that it was "hard to strike" or "there was no power" in the short, but the point is that it depends on "familiarity" and "how to use". I feel that I am easier to handle than a normal hammer. Unlike the conventional electric hammer, there is no 17 mm socket in the handle, but the long socket and the impact are faster so it is nothing if it is not there. There seems no particular problem in durability.
This review is about item#35174745.

Related Products