Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

GSX MILL 3-blade 1.5D

Helix Angle (Degree)
30
Shank Diameter Tolerance
h6
Number of Blades
3
...see all>
Product Options
ADD TO CART
Shank Diameter Ds (mm) Blade Diameter Dc (mm) Blade Length l (mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter Ds (mm) Blade Diameter Dc (mm) Blade Length l (mm) Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 20 30 100 20 20 30 100 1pc 1 GSX32000C-1.5D 35188912 449.99 SGD
Shipped after 2018-06-22
4 1 1.5 40 1 4 1.5 40 1pc 1 GSX30100C-1.5D 35188772 41.99 SGD
Shipped after 2018-06-22
4 2 3 40 2 4 3 40 1pc 1 GSX30200C-1.5D 35188797 31.99 SGD
Shipped after 2018-06-22
6 6 9 50 6 6 9 50 1pc 1 GSX30600C-1.5D 35188842 41.99 SGD
Shipped after 2018-06-22
6 3 4.5 45 3 6 4.5 45 1pc 1 GSX30300C-1.5D 35188815 31.99 SGD
Shipped after 2018-06-22
10 9 14 70 9 10 14 70 1pc 1 GSX30900C-1.5D 35188876 99.99 SGD
Shipped after 2018-06-22
12 12 18 75 12 12 18 75 1pc 1 GSX31200C-1.5D 35188894 98.99 SGD
Shipped after 2018-06-22
16 16 24 90 16 16 24 90 1pc 1 GSX31600C-1.5D 35188903 319.99 SGD
Shipped after 2018-06-22
4 2.5 3.8 40 2.5 4 3.8 40 1pc 1 GSX30250C-1.5D 35188806 31.99 SGD
Shipped after 2018-06-22
8 8 12 60 8 8 12 60 1pc 1 GSX30800C-1.5D 35188867 59.99 SGD
Shipped after 2018-06-22
10 10 15 70 10 10 15 70 1pc 1 GSX31000C-1.5D 35188885 80.99 SGD
Shipped after 2018-06-25
4 1.5 2.3 40 1.5 4 2.3 40 1pc 1 GSX30150C-1.5D 35188781 41.99 SGD
Shipped after 2018-06-22
6 4 6 45 4 6 6 45 1pc 1 GSX30400C-1.5D 35188824 35.99 SGD
Shipped after 2018-06-22
6 5 7.5 50 5 6 7.5 50 1pc 1 GSX30500C-1.5D 35188833 38.99 SGD
Shipped after 2018-06-22
8 7 11 60 7 8 11 60 1pc 1 GSX30700C-1.5D 35188851 86.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products