Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ceiling Embedded Type Ventilation Fan Louver Set type, Plastic Body

4.67 (6)
Connection Pipe (phi mm)
100
Power Supply Voltage (V)
100
...see all>
Product Options
ADD TO CART
Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Power Consumption (W) (50/60 Hz) Mounting Dimensions (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Power Consumption (W) (50/60 Hz) Mounting Dimensions (mm) Type Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125/130 28/29 13/15.5 (Embedded) 205 square Ceiling flush mounting 1.6 1PC 1 VD-13ZC9 35174851 -
Discontinued
[x]
180/175 30.5/29.5 14/15.5 (Embedded) 260 angles Head-lining type 2.7 1PC 1 VD-15ZC9 35174867 -
Discontinued
[x]
90/95 27/27.5 7.2/9.3 (Embedded) 180 square Ceiling flush mounting 1.4 1PC 1 VD-10ZC9 35174842 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
On site
4
From Japan
On 2016-04-25 17:40:30
I was able to install without problems,
This review is about item#35174851.
Used to ventilate the unit bus
5
From Japan
On 2016-02-05 10:47:17
I was satisfied that the one used by the same manufacturer could be arranged because the one used until now has failed.
This review is about item#35174851.
Blast
4
From Japan
On 2016-02-01 17:39:51
It is light and easy to install
This review is about item#35174867.
Ventilation etc of the climatic chamber
5
From Japan
On 2014-11-27 17:29:33
We use cheap ones for use in harsh conditions and will try to replace it if it fails, but what we installed several years ago is not yet broken down yet. It is very strong and is a good product.
This review is about item#35174842.
Construction work
5
From Japan
On 2014-04-21 16:19:09
I was able to install it as usual product
This review is about item#35174867.
Replacement
5
From Japan
On 2013-08-08 18:03:43
The manufacturer was the same, but it was possible to install only by the difference between metal and plastic. The sound is also quiet and satisfying than before.
This review is about item#35174842.

Related Products