Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ceiling Ventilation Fan

5.00 (1)
Purpose
Bathroom, toilet, washroom (living room, office, store)
Connection Pipe (phi mm)
150
Color Tone
(Grill) Munsell No.0.8GY9.0 / 0.5 (approximate color)
Power Supply Voltage (V)
100
Material
Body / plastic fan / plastic (sirocco fan) Grill / plastic (ten \ character lattice)
...see all>
Product Options
ADD TO CART
Weight (kg) Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Power Consumption (W) (50/60 Hz) Mounting Dimensions (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Power Consumption (W) (50/60 Hz) Mounting Dimensions (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 420/400 37/36 44/49 - Ceiling type, air volume type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 VD-20ZC9 35174885 -
Discontinued
[x]
4 320/310 31/30 26/29.5 (Embedded) 315 square Ceiling type   1PC 1 VD-18ZC9 35174876 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of old ventilator
5
From Japan
On 2013-11-28 17:31:50
Thank you for delivering according to the schedule of installation work.
This review is about item#35174876.

Related Products