Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ceiling Ventilation Fan

4.00 (2)
Connection Pipe (phi mm)
(I will only aluminum flexible duct) 100
Color Tone
(Grill) Munsell No.0.8GY9.0 / 0.5 (approximate color)
Power Supply Voltage (V)
100
Type
Ceiling type
Material
Body / plastic fan / plastic (sirocco fan) Grill / plastic (one-touch mounting)
...see all>
Product Options
ADD TO CART
Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Power Consumption (W) (50/60 Hz) Mounting Dimensions (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Flow (m3/h) (50/60 Hz) Noise Value (dB)(50/60Hz) Power Consumption (W) (50/60 Hz) Mounting Dimensions (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90/95 30.5/31.5 8.4/10.5 - - 1PC 1 VD-10ZCC4-C 35174903 -
Discontinued
[x]
125/130 32/33 13.5/16.5 - - 1PC 1 VD-13ZCC4-C 35174912 -
Discontinued
[x]
50/50 25/25 41734 (Embedding) phi170 1.3 1PC 1 VD-08ZCC4-C 35174894 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for warehouse ventilation
5
From Japan
On 2017-06-02 18:15:43
Because it is made by a neat manufacturer, the sound is quiet and it firmly ventilates.
This review is about item#35174894.
Used when smoking
3
From Japan
On 2016-06-28 06:52:35
Although the sound is quiet and not noisy, I want a little more smoke power.
This review is about item#35174894.

Related Products