Buy more than* S$200* and get FREE SHIPPING

FX Select Normal Temperature Jacket Long Sleeve A, Unisex

Inner Net
Sleeve body
Standard
HACCP support
Type
Ordinary temperature
...see all
Product Options
ADD TO CART
Chest Measurement (cm) Size Color Fabric Sleeve Length (cm) Clothes Length (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chest Measurement (cm) Size Color Fabric Sleeve Length (cm) Clothes Length (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
134 4L Saxe Blue - 88 71 Polyester 65 Cotton 35 1PC 1 FX70961 35176522 -
Discontinued
[x]
122 LL Saxe Blue - 85 68 Polyester 65 Cotton 35 1PC 1 FX70961 35176504 -
Discontinued
[x]
104 S Saxe Blue - 74 59 Polyester 65 Cotton 35 1PC 1 FX70961 35176477 -
Discontinued
[x]
128 XL Saxe Blue - 87 71 Polyester 65 Cotton 35 1PC 1 FX70961 35176513 -
Discontinued
[x]
116 L Saxe Blue - 82 65 Polyester 65 Cotton 35 1PC 1 FX70961 35176495 -
Discontinued
[x]
140 5L Saxe Blue - 89 71 Polyester 65 Cotton 35 1PC 1 FX70961 35176531 -
Discontinued
[x]
116 L White - 82 65 Polyester cotton 65 35 1PC 1 FX70961 35176416 -
Discontinued
[x]
128 XL White - 87 71 Polyester cotton 65 35 1PC 1 FX70961 35176434 -
Discontinued
[x]
110 M Saxe Blue - 79 62 Polyester cotton 65 35 1PC 1 FX70961 35176486 -
Discontinued
[x]
122 LL White - 85 68 Polyester 65 Cotton 35 1PC 1 FX70961 35176425 -
Discontinued
[x]
110 M White - 79 62 Polyester 65 Cotton 35 1PC 1 FX70961 35176407 -
Discontinued
[x]
104 S White Twill 74 59 Polyester 65 Cotton 35 1PC 1 FX70961 35176391 -
Discontinued
[x]
140 5L White - 89 71 Polyester 65 Cotton 35 1PC 1 FX70961 35176452 -
Discontinued
[x]
134 4L White - 88 71 Polyester 65 Cotton 35 1PC 1 FX70961 35176443 -
Discontinued
[x]
ADD TO CART

Related Products