Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FX Select, Ordinary Temperature, Straight Pants

Inner Net
Hem
Inseam (cm)
72
Standard
HACCP support
...see all>
Product Options
ADD TO CART
Alteration Type Fabric Hip (cm) Waist (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alteration Type Fabric Hip (cm) Waist (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Not possible Ordinary temperature - 106 70 to 76 Polyester cotton 65 35 L White 1PC 1 FX70968 35175777 56.99 SGD
Shipped after 2018-06-28
- - - 130 94 to 100 Polyester 65 Cotton 35 5L White 1PC 1 FX70968 35175813 58.99 SGD
Shipped after 2018-06-29
- - - 124 88 to 94 Polyester 65 Cotton 35 4L White 1PC 1 FX70968 35175804 58.99 SGD
Shipped after 2018-06-29
- - - 100 64 to 70 Polyester 65 Cotton 35 M White 1PC 1 FX70968 35175761 58.99 SGD
Shipped after 2018-06-28
- - - 124 88 to 94 Polyester 65 Cotton 35 4L Saxe blue 1PC 1 FX70968 35175883 58.99 SGD
Shipped after 2018-06-29
- - - 130 94 to 100 Polyester 65 Cotton 35 5L Saxe blue 1PC 1 FX70968 35175892 58.99 SGD
Shipped after 2018-06-29
- - Twill 94 58 to 64 Polyester 65 Cotton 35 S White 1PC 1 FX70968 35175752 58.99 SGD
Shipped after 2018-06-28
- - - 112 76 to 82 Polyester 65 Cotton 35 LL White 1PC 1 FX70968 35175786 58.99 SGD
Shipped after 2018-06-28
- - - 118 82 to 88 Polyester 65 Cotton 35 XL White 1PC 1 FX70968 35175795 58.99 SGD
Shipped after 2018-06-29
- - - 112 76 to 82 Polyester 65 Cotton 35 LL Saxe blue 1PC 1 FX70968 35175865 58.99 SGD
Shipped after 2018-06-29
- - - 100 64 to 70 Polyester 65 Cotton 35 M Saxe blue 1PC 1 FX70968 35175847 58.99 SGD
Shipped after 2018-06-29
- - - 94 58 to 64 Polyester 65 Cotton 35 S Saxe blue 1PC 1 FX70968 35175831 58.99 SGD
Shipped after 2018-06-29
Not possible Ordinary temperature - 118 82 to 88 Polyester cotton 65 35 XL Sachs 1PC 1 FX70968 35175874 59.99 SGD
Shipped after 2018-06-29
Not possible Ordinary temperature - 106 70 to 76 Polyester cotton 65 35 L Sachs 1PC 1 FX70968 35175856 59.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products