Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

FX Select Soft Jacket-Type Long Sleeve B, Unisex

Mixing Ratio (%)
Polyester 85 Cotton 15
Standard
HACCP support
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Clothes Length (cm) Chest Measurement (cm) Size Color Type Type Inner Net Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Clothes Length (cm) Chest Measurement (cm) Size Color Type Type Inner Net Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
87 71 128 XL White - - Sleeve body - 1PC 1 FX70951 35177554 -
Discontinued
[x]
88 71 134 4L Saxe blue - - Sleeve body - 1PC 1 FX70951 35177642 -
Discontinued
[x]
85 68 122 LL Saxe blue - - Sleeve body - 1PC 1 FX70951 35177624 -
Discontinued
[x]
74 59 104 S Saxe blue - - Sleeve body - 1PC 1 FX70951 35177597 -
Discontinued
[x]
74 59 104 S White - - Sleeve body Twill 1PC 1 FX70951 35177511 -
Discontinued
[x]
88 71 134 4L White - - Sleeve body - 1PC 1 FX70951 35177563 -
Discontinued
[x]
85 68 122 LL White - - Sleeve body - 1PC 1 FX70951 35177545 -
Discontinued
[x]
87 71 128 XL Saxe blue - - Sleeve body - 1PC 1 FX70951 35177633 -
Discontinued
[x]
79 62 110 M Saxe blue - - Sleeve body - 1PC 1 FX70951 35177606 -
Discontinued
[x]
82 65 116 L Saxe blue - - Sleeve body - 1PC 1 FX70951 35177615 -
Discontinued
[x]
89 71 140 5L White - - Sleeve body - 1PC 1 FX70951 35177572 -
Discontinued
[x]
82 65 116 L White - - Sleeve body - 1PC 1 FX70951 35177536 -
Discontinued
[x]
89 71 140 5L Saxe blue - - Sleeve body - 1PC 1 FX70951 35177651 -
Discontinued
[x]
79 62 110 M White Customize (name) option not available Soft Sleeve and torso - 1PC 1 FX70951 35177527 -
Discontinued
[x]
ADD TO CART

Related Products