Buy more than* S$200* and get FREE SHIPPING

FX Select Working Clothe Jacket Type Short Sleeve, Unisex

Inner Net
Sleeve body
Fabric
Twill
Standard
HACCP support
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Clothes Length (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Name Print Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Clothes Length (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Name Print Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
53 71 Polyester cotton 65 35 128 XL White Not possible Cool 1PC 1 FX70975 35175637 57.99 SGD
Shipped after 2018-01-22
55 71 Polyester 65 Cotton 35 140 5L Saxe blue - - 1PC 1 FX70975 35175734 -
Discontinued
[x]
54 71 Polyester 65 Cotton 35 134 4L Saxe blue - - 1PC 1 FX70975 35175725 -
Discontinued
[x]
49 65 Polyester 65 Cotton 35 116 L Saxe blue - - 1PC 1 FX70975 35175691 -
Discontinued
[x]
51 68 Polyester 65 Cotton 35 122 LL Saxe blue - - 1PC 1 FX70975 35175707 59.99 SGD
Shipped after 2018-01-22
47 62 Polyester 65 Cotton 35 110 M Saxe blue - - 1PC 1 FX70975 35175682 -
Discontinued
[x]
45 59 Polyester 65 Cotton 35 104 S Saxe blue - - 1PC 1 FX70975 35175673 -
Discontinued
[x]
53 71 Polyester 65 Cotton 35 128 XL Saxe blue - - 1PC 1 FX70975 35175716 -
Discontinued
[x]
49 65 Polyester 65 Cotton 35 116 L White - - 1PC 1 FX70975 35175612 -
Discontinued
[x]
51 68 Polyester 65 Cotton 35 122 LL White - - 1PC 1 FX70975 35175621 -
Discontinued
[x]
47 62 Polyester 65 Cotton 35 110 M White - - 1PC 1 FX70975 35175603 -
Discontinued
[x]
45 59 Polyester 65 Cotton 35 104 S White - - 1PC 1 FX70975 35175594 -
Discontinued
[x]
54 71 Polyester 65 Cotton 35 134 4L White - - 1PC 1 FX70975 35175646 -
Discontinued
[x]
55 71 Polyester 65 Cotton 35 140 5L White - - 1PC 1 FX70975 35175655 -
Discontinued
[x]
ADD TO CART

Related Products