Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Waist (cm) Inseam (cm) Mixing Ratio (%) Standard Size Gender Type Fabric Product Name of Hazardous Material Types of Hozardous Materials Hip (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Inseam (cm) Mixing Ratio (%) Standard Size Gender Type Fabric Product Name of Hazardous Material Types of Hozardous Materials Hip (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70-76 72 Polyester 85 cotton 15 HACCP support L Ladies' Refreshing - - - 106 1PC 1 FX70958J 35178656 59.99 SGD
Shipped after 2018-03-01
82-88 70 Polyester 65, Cotton 35 Round shape XL Men's Princess fork - Others synthetic resins Specify combustibles 118 1pc 1 FX70958J 35178753 59.99 SGD
Shipped after 2018-03-01
64-70 70 Polyester 65, Cotton 35 Round shape M Men's Princess fork - Others synthetic resins Specify combustibles 100 1pc 1 FX70958J 35178726 59.99 SGD
Shipped after 2018-03-01
58-64 68 Polyester 65, Cotton 35 Round shape S Men's Princess fork 33 single yarn poplin Others synthetic resins Specify combustibles 94 1pc 1 FX70958J 35178631 59.99 SGD
Shipped after 2018-03-02
64-70 70 Polyester 65, Cotton 35 Round shape M Men's Princess fork - Others synthetic resins Specify combustibles 100 1pc 1 FX70958J 35178647 59.99 SGD
Shipped after 2018-03-01
70-76 72 Polyester 65, Cotton 35 Round shape L Men's Princess fork - Others synthetic resins Specify combustibles 106 1pc 1 FX70958J 35178735 59.99 SGD
Shipped after 2018-03-02
88-94 68 Polyester 65, Cotton 35 Round shape 4L Men's Princess fork - Others synthetic resins Specify combustibles 124 1pc 1 FX70958J 35178762 59.99 SGD
Shipped after 2018-03-02
82-88 70 Polyester 65, Cotton 35 Round shape XL Men's Princess fork - Others synthetic resins Specify combustibles 118 1pc 1 FX70958J 35178674 59.99 SGD
Shipped after 2018-03-02
88-94 68 Polyester 65, Cotton 35 Round shape 4L Men's Princess fork - Others synthetic resins Specify combustibles 124 1pc 1 FX70958J 35178683 59.99 SGD
Shipped after 2018-03-02
94-100 68 Polyester 65, Cotton 35 Round shape 5L Men's Princess fork - Others synthetic resins Specify combustibles 130 1pc 1 FX70958J 35178771 59.99 SGD
Shipped after 2018-03-02
76-82 72 Polyester 65, Cotton 35 Round shape LL Men's Princess fork - Others synthetic resins Specify combustibles 112 1pc 1 FX70958J 35178665 59.99 SGD
Shipped after 2018-03-01
94-100 68 Polyester 65, Cotton 35 Round shape 5L Men's Princess fork - Others synthetic resins Specify combustibles 130 1pc 1 FX70958J 35178692 59.99 SGD
Shipped after 2018-03-02
58-64 68 Polyester 65, Cotton 35 Round shape S Men's Princess fork - Others synthetic resins Specify combustibles 94 1pc 1 FX70958J 35178717 59.99 SGD
Shipped after 2018-03-01
76-82 72 Polyester 65, Cotton 35 Round shape LL Men's Princess fork - Others synthetic resins Specify combustibles 112 1pc 1 FX70958J 35178744 59.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During manufacturing work
4
From Japan
On 2017-11-20 09:07:57
Although it is used in a place where cleanliness is demanded, I do not feel problems especially on use.
This review is about item#35178735.

Related Products