Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw & Water Pump Plier with Driver Bit Handle

Purpose
For removal of rusty screws or screws with damaged heads that cannot be removed by a driver. Convenient for tightening or removing small screws with a special-shaped head, For removal of rusty screws or screws with damaged heads that cannot be removed by a driver. Convenient for tightening or removing small screws with a special-shaped head
Compatible Screw Diameter
Point of the mouth / under screw headphi8 mm (PAN/M2-M4, TRUSS/M2-M3)
Head Thickness (mm)
9
Weight (g)
150
Overall Length (mm)
175
TRUSCO Part Number
356-8911
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NA175 35180171 27.99 SGD
In stock
ADD TO CART

Related Products