Buy more than* S$200* and get FREE SHIPPING

Screw Anguirus Hybrid Pump Pliers

5.00 (1)
Purpose
pining, water area workRemoving and tightening of bolts and nuts.Wire twisting, bending and pullingGrasps the throat when handling thin pipes, pining, water area workRemoving and tightening of bolts and nuts.Wire twisting, bending and pullingGrasps the throat when handling thin pipes
Compatible Screw Diameter
Point of the mouth / under screw headphi10 mm (PAN/M2-M5, TRUSS/M2-M4)
Weight (g)
280
Overall Length (mm)
225
TRUSCO Part Number
375-9091
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UU4150NA 35180144 28.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance, etc.
5
From Japan
On 2015-11-09 19:37:20
It is quite a high hold of! Much would in time with this even if there is no worst spanner, it is good grasp. But that's this class is more than 4000 yen is Zara, this is the price at decent price, cost performance is quite high. It is another life buddy!
This review is about item#35180144.

Related Products