Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Anguirus Vise Pliers

4.80 (5)
Compatible Screw Diameter
Point of the mouth / under screw headphi10 mm (PAN/M2-M5, TRUSS/M2-M4)
...see all>
Product Options
ADD TO CART
Cutting Capacity (phi mm) Steel Wire Maximum Openings (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (phi mm) Steel Wire Maximum Openings (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 28 165 125 375-9113 1PC 1 VW125NA 35180153 25.99 SGD
In stock
1.6 40 340 175 375-9121 1PC 1 VW175NA 35180162 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Maintenance of small machines
5
From Japan
On 2017-10-20 16:43:57
I bought this product which has a vertical screw removal function Tate Miso. Although locking and releasing can be surely made, in order to hold it strongly, it is necessary to fine adjust the adjusting screw several times according to the diameter of the object. I also tried a cutter, but it is necessary to adjust to a position where it can be cut well. The stainless steel wire up to 2 mm was a victory, 2.5 mm requires a considerable force.
This review is about item#35180153.
Squeeze objects
4
From Japan
On 2017-01-26 10:28:34
There is no problem for usability at all. However, the delivered box was crushed and the transparent case that contained vice pliers was broken and seems to have been treated terribly.
This review is about item#35180162.
At the time of removal when the screw thread of the nave screw disappears. Used instead of a box to hold the nut.
5
From Japan
On 2015-12-22 08:26:06
I think that comfort is sufficient level. At first I felt that the movement was hard, but it got smoother while I was using it. I wish I had a tool that could handle screw crimps of the flat head screws?
This review is about item#35180162.
Non-rotation of small diameter pipe
5
From Japan
On 2015-07-15 22:20:06
I used it to stop the rotation of a brass pipe about 10 mm in diameter, but I was able to tighten up gradually and fix it. It is a useful tool to have one tool box.
This review is about item#35180162.
Removing broken screws
5
From Japan
On 2015-02-11 17:43:29
The size is reasonable, and it is more damp than the other vice. It is a recommended item.
This review is about item#35180162.

Related Products