Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Impact Screwdriver, "Mega Dra"

3.50 (8)
Purpose
For removal of collapsed screws, rusted screws, fixed screws., For removal of collapsed screws, rusted screws, fixed screws.
Catch-Phrase
When tapped, it turns; can handle collapsed screws in one shot!
Blade Shape
+
...see all>
Product Options
ADD TO CART
Grip Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Tip Size (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Tip Size (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 100 213 6.4 356-7729 2 1PC 1 980+2-100 35180187 14.99 SGD
Shipped after 2018-06-25
34 150 263 6.4 356-7737 2 1PC 1 980+2-150 35180196 17.99 SGD
Shipped after 2018-06-25
36 150 278 8 356-7745 3 1PC 1 980+3-150 35180205 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
General maintenance of machinery
4
From Japan
On 2017-01-29 12:42:51
As a matter of fact I did not use it as an "impactor", and it settled down by the erasing method. It's a bit heavy, but I use it as an ordinary driver. When assembling things with new parts, "Jaws Fit" is caught too much, disturbing the other way, afterward, hurting the cross groove and damaging the UNIQLO plating. The thing that can grip firmly without a jaws fit becomes this in the vessel. "Ball grip" is easier to use in "Electric construction and construction", but a handful is somewhat somewhat for mechanical objects. Since it is a penetrating screwdriver, it feels like I'm turning money for management of chip accuracy and hardness, and in fact I feel that the speed of wear is slow. Jaws fit is not bad, but it is divided exclusively for disassembly / disassembly.
This review is about item#35180187.
General electrical relationship maintenance
1
From Japan
On 2016-10-04 16:46:13
Although I have not used it so strongly, I have only used it several times but the tip has broken. The base metal was die-cast aluminum, because the screw was 4 mm, it was delicious when I thought that it was spinning, although it was not strongly hit, it was cracked ahead. After all it turned by hand and loosened. Moreover, I feel that it does not fit the head of the screw than other vessels.
This review is about item#35180187.
Somewhat loosened screw loosening work
5
From Japan
On 2016-01-11 21:50:19
This is excellent, very easy to use.
This review is about item#35180187.
Motorcycle maintenance
3
From Japan
On 2015-05-21 20:40:08
I use it when car body is disassembled. It is easy to use and convenient. If the base material is thin, it will be deformed so be careful.
This review is about item#35180196.
Removing old screws
2
From Japan
On 2015-02-11 17:45:39
I thought that it was something like a shock hammer, but it is unknown whether or not it is rotating, does not it have a feeling transmitted to the hands, is it broken? I thought that it was a product. In this case it may be better for regular penetrating drivers.
This review is about item#35180196.
Machine maintenance at work
5
From Japan
On 2014-01-07 20:50:02
It can be quite usable. It is recommended for people not to need a full-scale impact driver.
This review is about item#35180187.
Screw screw
5
From Japan
On 2012-01-19 21:04:24
It can be used quite well. It is somewhat useless as an ordinary driver. I do not feel any loose feeling by tapping, but when I turn it around I often find it loose. Attention is required because there is a rebound feeling. It is recommended for those who do not have the opportunity to make full-fledged shock drivers and do not want to give out the amount.
This review is about item#35180196.
Used when it is troublesome to pull out the impact driver.
3
From Japan
On 2011-02-20 22:16:03
As mentioned above, purchase considering the trouble of taking out shock drivers. Unknown because there is no work yet to use the impact driver. I think that it will not be used as a recovery tool for screws damaged by cam-out. I am fertile in the tool box for now, but ...
This review is about item#35180196.

Related Products