Buy more than* S$200* and get FREE SHIPPING

Fast Forward Wide Motor Wrench

4.50 (4)
Purpose
Ideal for fastening of plated nuts or copper, brass, plane metal and other soft nut types., Ideal for fastening of plated nuts or copper, brass, plane metal and other soft nut types.
Mouth Depth (mm)
48
Maximum Openings (mm)
80
Weight (g)
460
Overall Length (mm)
284
TRUSCO Part Number
363-4981
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MFW280S 35195352 35.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Bike Bicycle
4
From Japan
On 2016-03-11 19:26:11
I purchased thought that it was convenient for a large size nut, but I was able to use the way I imagined because the backlash was opened by jumping the screw mountain just by tapping with a little hammer etc. to loosen the hard nut loose big .
This review is about item#35195352.
For tightening water pipe fittings
5
From Japan
On 2014-07-14 19:57:09
I bought it for tightening the fitting of agricultural water pipe. I can use it without problems.
This review is about item#35195352.
Replace water washing bracket etc
5
From Japan
On 2013-03-02 20:20:09
It was easy to work because size can be adjusted smoothly.
This review is about item#35195352.
Plumbing work etc.
4
From Japan
On 2012-09-26 02:10:44
I think it is lighter than a normal motor wrench. The fast forward mechanism is useful if you can use it. It might be better not to have a blue paint. Peel off a part and attach it to the object.
This review is about item#35195352.

Related Products