Buy more than* S$200* and get FREE SHIPPING

Thin And Lightweight Wide Motor Wrench

4.44 (9)
Purpose
Ideal for fastening of plated nuts or copper, brass, plane metal and other soft nut types., Ideal for fastening of plated nuts or copper, brass, plane metal and other soft nut types.
Mouth Depth (mm)
48
Maximum Openings (mm)
80
Weight (g)
450
Overall Length (mm)
284
TRUSCO Part Number
363-4973
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MFW280 35195361 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Maintenance of hot spring tank
5
From Japan
On 2018-04-16 19:58:09
There was no wrench with an opening width of 80 mm to remove the mouthpiece of the tank to which the electrode holder was attached, so I bought this and used it. I was satisfied because I was able to loosen the base nut safely.
This review is about item#35195361.
It is making it light and solid
5
From Japan
On 2018-02-15 16:18:29
It is light and easy to use Also, because the making is solid, it is perfect for amateur DIY like me
This review is about item#35195361.
Tightening the piping around water etc.
5
From Japan
On 2018-01-15 16:15:08
Because it is lightweight, it is a product with good workability when using it in unreasonable posture. Besides being affordable, cost performance is good.
This review is about item#35195361.
When mixing plug cartridge is replaced
5
From Japan
On 2018-01-05 14:40:41
Easy to use It seems to be active widely. A handful is also nice.
This review is about item#35195361.
Piping work, maintenance etc.
5
From Japan
On 2016-03-14 16:46:23
It is light weight, thin type, wide open mouth and does not know how to work heavily, but it is a perfect tool for normal work. I will buy the second one and use it shortly to fill it.
This review is about item#35195361.
Tightening of large nuts of sanitary equipment
3
From Japan
On 2014-08-20 13:27:07
It is lighter than I thought, however, it is a weak point that rattling is larger than other motor wrench. It is not recommended for those who work calibrated accurately.
This review is about item#35195361.
Used to tighten the large diameter nut
3
From Japan
On 2013-04-18 13:52:21
Because there is a possibility that scratches on the side of the make-up nut side are large due to the unexpected love, I will care about constructing a place where I can see. There are times when the mouth is so short that it will not reach even if you open a lot of eyes. However, considering the price is an adequate item.
This review is about item#35195361.
Lightly tighten the piping work
4
From Japan
On 2013-04-09 18:18:45
If the rotation part of the wrench, the left and right play (backlash) of the mouthpiece is a little smaller. ,
This review is about item#35195361.
Torque value adjustment of torque limiter
5
From Japan
On 2012-10-07 17:05:30
I was looking for a torque limit adjustment tool of the torque limiter, and found this product. In the water pump flyer, there was no power, loss of work occurred, etc. It was lacking in working safety, but because this product is light weight and strength, it is now indispensable for safe work.
This review is about item#35195361.

Related Products