Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet Type Vertical Aluminum Motor Wrench

2.29 (7)
Dimension W (mm)
16 - 68
Dimension l (mm)
60
Dimensions L (mm)
210
Weight (g)
265
TRUSCO Part Number
363-5007
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MFTR68A 35195377 40.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 3
1 star 2
Review Rating: 2.29
7 Customer Reviews
The reviews are automatic translation.
Faucet change
4
From Japan
On 2017-05-08 15:10:24
Because it is made of aluminum, it is light, easy to replace the faucet, easy to scratch with aluminum.
This review is about item#35195377.
Nut turning in a recessed part
1
From Japan
On 2017-03-25 07:17:20
It is not a tool to turn SUS nuts, the ratchet mechanism does not work well, so it is unpleasant so I will stay in an invisible place I thought that it is cheaply a professional tool not made in China.
Tighten the faucet fittings
2
From Japan
On 2016-03-29 16:35:00
It is convenient and difficult to use.
This review is about item#35195377.
Replacement of faucet
2
From Japan
On 2016-02-12 14:12:28
Ratchet did not work well for a long time since I bought it, but the other day I took the plastic cover and it worked. Although it is said that the resin cover is attached for the purpose of preventing disengagement in ratcheting, it has no meaning. However, it can be used as a ratchet monkey without a resin cover.
This review is about item#35195377.
Replacement of faucet
1
From Japan
On 2016-01-29 16:23:59
It is a product's haze that can be rotated continuously by the ratchet mechanism, but the return does not work well. Although he ignored the ratchet and used it, in this case it became a waste of money by the ratchet mechanism. .
This review is about item#35195377.
Tighten the cap nut of the drain pipe
2
From Japan
On 2014-12-08 21:41:00
I felt discontinued use was disrupted by ratcheting. Also, feeling insufficient strength when removing the old part. I think that it will be useful when installing a new item.
This review is about item#35195377.
Repair of water supply and distribution pipes
4
From Japan
On 2011-07-04 18:42:00
Because it is made of aluminum, it is light and very easy to use. The price is also cheaper than home center.
This review is about item#35195377.

Related Products