Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vertical Aluminum Motor Wrench

4.20 (10)
Dimension W (mm)
16 - 68
Dimension l (mm)
60
Dimensions L (mm)
205
Weight (g)
215
TRUSCO Part Number
363-5015
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MFTN68A 35195386 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Screw tightening of large cap nut during tool change
4
From Japan
On 2018-03-30 15:41:04
I purchased the monkey before because it required the opening size 45 mm but it was heavy and the workability was bad so I bought it again. Although I have not used it yet at the work site, I think that it is light enough so that it is not comparable with iron.
This review is about item#35195386.
Removing parts with a spanner of 65 mm
5
From Japan
On 2018-01-18 14:41:41
This wrench is easier to handle than using a super large monkey. Although the aluminum material was a bit uneasy, the feeling of using it without any problem was also good.
This review is about item#35195386.
Tightening and removing large diameter bolt and nut
4
From Japan
On 2017-06-18 19:27:55
It is light because it is aluminum, but it is easy to use unexpectedly and it has quite good strength. Something useful if you are in a tool box.
This review is about item#35195386.
Equipment work
5
From Japan
On 2017-05-24 16:48:03
I wanted a short, wide wrench, so it is very handy.
This review is about item#35195386.
I mainly use it for maintenance of motorcycles.
5
From Japan
On 2015-10-05 11:11:01
I think that it is very good because it is compact and still aluminum because it will become longer as you search with the opening up to 68 mm. The length of the hand is just right and easy to enter. It is good for scratches because it is used to tighten motorcycle make-up bolts and so on.
This review is about item#35195386.
Home water supply maintenance
5
From Japan
On 2015-04-16 10:26:55
Since wrenches of this size are not usually hand-held, they are looking for cheap ones and purchased. It is still convenient. cheap. functional. One is a tool to have. The length of the handle is also exquisite, it is convenient for a stroke to be taken at a narrow place. By all means, recommended dish.
This review is about item#35195386.
Tighten thin nut
3
From Japan
On 2015-03-02 19:02:23
Even though it is made of aluminum, it is light anyhow. Is not it suitable for strong tightening?
This review is about item#35195386.
Hydraulic valve
5
From Japan
On 2015-01-22 22:59:19
It is used to open and close a small hydraulic valve designed.
This review is about item#35195386.
Piping repair etc.
1
From Japan
On 2013-05-23 14:59:16
I bought two in total, but both broke at the moving part.
This review is about item#35195386.
Water pipe work
5
From Japan
On 2012-11-12 22:01:39
Because it is made of aluminum it is very light, I thought that the machining accuracy was good with smooth movement even if opening by opening the screw.
This review is about item#35195386.

Related Products