Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Thickness (mm) Dimension T (mm) TRUSCO Part Number Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Dimensions D3 (mm) Overall Length (mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Dimension T (mm) TRUSCO Part Number Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) 2014 TRUSCO Published Page Weight (g) Dimensions D3 (mm) Overall Length (mm) Dimension L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 18 364-8346 8.5 29 16 41 22 310 2-0234 440 27 310 9.5 1PC 1 RNF2 35195431 40.99 SGD
In stock
- 18 364-8354 9.5 32 16 41 25 310 - 450 28 - 11.5 1PC 1 RNF3 35195447 50.99 SGD
In stock
- 20 364-8362 11.5 37 19 51 27 356 - 780 33 - 12.5 1PC 1 RNF4 35195456 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine, maintenance of goods
5
From Japan
On 2017-04-14 16:21:59
There are 4 sizes so you do not have to change it, it is handy.
This review is about item#35195431.
Pipe factory industry
5
From Japan
On 2015-10-11 16:56:47
It is literally 4 sizes literally, and most of this works in time with this one.
This review is about item#35195447.
Mainly replacing hardware for pole work
5
From Japan
On 2013-07-25 19:56:00
I used a short type in the front, but because I can not use the 24 mm inevitable tightening force, I made it a long type. I like it.
This review is about item#35195447.
Attachment and detachment of nut for core removal work Removable clamp attachment and detachment of scaffold
5
From Japan
On 2013-04-11 08:59:41
It is very convenient because this one can easily tighten and loosen 4 sized screws. Until now, since we used 17 and 21 ratchet and monkey wrench, we became very easy to use it. Because the handle is long, it is easy to put power. I would like to choose if there is a type of total polish. I would like to look at durability in the future.
This review is about item#35195447.

Related Products