Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube cutter, for copper, aluminium, brass, PVC, th

4.68 (31)
Compatible Replacement Blade
TCC 105E
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 48 388-0982 1PC 1 TC103E 35195465 18.99 SGD
In stock
200 80 388-0991 1PC 1 TC104E 35195474 22.99 SGD
In stock
230 126.5 388-1008 1PC 1 TC105E 35195483 27.99 SGD
In stock
400 163 388-1016 1PC 1 TC107E 35195492 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 8
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
31 Customer Reviews
The reviews are automatic translation.
Hobby Crafts in various ways
4
From Japan
On 2018-01-24 08:54:57
Although there is no problem in particular, it is hard to turn if the knob is round and it is round. I hope I bought a triangle or something.
This review is about item#35195465.
Car Repair
4
From Japan
On 2017-12-13 16:01:29
You can cut beautifully. The texture is not bad either. Do not say if deburring is built in.
This review is about item#35195474.
SPG pipe steel pipe
5
From Japan
On 2017-12-08 16:44:38
I had forgotten the existence of the tube cutter just after cutting the clothes. Recently I had the opportunity to cut the SPG pipe, I was using a jig saw or band saw but I was moved when I purchased this product, I think that the maker is amazing and wisdom of people is wonderful. 15 A can cut quietly without force in 3 minutes. Even though it has wall thickness as much as 3 mm.
This review is about item#35195483.
To cut aluminum color
5
From Japan
On 2017-11-29 06:42:15
To cut the color of the attachment part of the rear suspension. It was extremely easy to cut. After cut is also beautiful and deburring is easy.
This review is about item#35195483.
Steel rack height adjustment
5
From Japan
On 2017-09-07 20:30:32
I purchased it by seeing reviews of other people. Even with the power of a woman, it was easy to cut four pieces, without cutting the incision. I think that it took less than 1 hour to cut four.
This review is about item#35195474.
Piping work
3
From Japan
On 2017-06-30 10:30:32
I think that it is easy to use and that there should be more big ones.
This review is about item#35195474.
Used for cutting PVC pipe
4
From Japan
On 2017-03-28 15:02:47
Specifications of cutter If it is a pipe with the largest caliber of diameter, it may be shifted in turning the cutter. If the wall thickness is too thin, the pipe will deform and can not be cut cleanly. Although the blade part can be cut as usual even if it is used for more than 1 year (the cutting force will of course drop compared with the initial purchase) The roller in the pair of blades for turning the pipe has become less susceptible to rust It was. Since the rust of the roller part will stick to the pipe at the time of cutting, there is no choice but to replace it. When there were a lot of work at a place with too much salt, such as a sidewalking person and seawater surface, I was deeply aware that it was better to buy a resin part made of resin or a rubber part. (Unfortunately, since it does not know the material of the roller part at all, it is nothing to check at the shop front and purchase it) There is a disadvantage if it is used as a thing though it is good as a thing, although it is possible to say it is good for many years .
This review is about item#35195483.
Metal rack remodeling
5
From Japan
On 2016-05-30 20:07:34
I wanted to put a metal rack just right at the desk and cut the pipe. It was easy to cut beautifully easily.
This review is about item#35195474.
Cutting of PVC pipe
4
From Japan
On 2016-05-08 20:56:03
Compact and easy to use
This review is about item#35195474.
TC104E
5
From Japan
On 2016-04-23 23:10:09
It's easy to pinch and turn, so easy. Cutting surface is beautiful. The product is small and takes up space. The price was also cheapest. One by one in the family.
This review is about item#35195474.

Related Products