Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Finishing Material Compatible Replacement Blade Cutting Capacity (mm) Pipe Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Finishing Material Compatible Replacement Blade Cutting Capacity (mm) Pipe Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 165 - Aqua Blue baked finish Aluminum alloy TCC107P (Outer diameter) 8 - 42 (8A - 32A) 1PC 1 TC107F 35195623 84.99 SGD
In stock
240 126 366-5836 - - TCC105F (Outside diameter) 8-32 (8A-25A) 1PC 1 TC105NF 35195614 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
I used it to cut the Flexikan.
5
From Japan
On 2016-04-01 13:51:03
It is light and easy to use, easy to use, and sharpness was outstanding.
This review is about item#35195614.
To break the flexible
5
From Japan
On 2016-03-25 11:29:24
Easy to use
This review is about item#35195614.
Cutting of water supply flexible pipe
5
From Japan
On 2016-03-10 18:45:23
It is sharp
This review is about item#35195614.
Flexible cutting
5
From Japan
On 2016-02-17 20:53:30
I have not used it yet because it is a spare, but I can use coupon ticket and it became free shipping so I bought it cheaper than the home center.
This review is about item#35195614.
Gas piping
4
From Japan
On 2015-06-25 15:38:26
I bought it for spare, it is small and convenient
This review is about item#35195623.
Cutting of flexible tube
3
From Japan
On 2015-06-08 21:31:16
It can be used without problems.
This review is about item#35195614.
Cutting of gas pipe (flexible pipe)
5
From Japan
On 2015-04-20 22:40:34
10A. Cutting of 15 A is good, 25 A is severe.
This review is about item#35195614.
I use it for cutting Benry pipe.
5
From Japan
On 2014-10-24 13:45:48
Easy and clean finish.
This review is about item#35195614.
Waterwork construction
4
From Japan
On 2014-03-09 07:30:28
I am out of ordinary.
This review is about item#35195614.
It is a stainless steel flexible pipe cut We are using flexible pipe for well pump and heat exchange
5
From Japan
On 2013-11-29 12:26:48
Although it can not cut in case it is extremely short like two cap nuts, there is no problem for normal cutting.
This review is about item#35195614.

Related Products