Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hexagon Opposite Side H (mm) Dimensions (L1 x L2)(mm) Dimension L2 (mm) Dimension L1 (mm) Dimension H (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side H (mm) Dimensions (L1 x L2)(mm) Dimension L2 (mm) Dimension L1 (mm) Dimension H (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 12x58 - - - - 1PC 1 001-2H 75303094 2.99 SGD
In stock
- - 112 40 10 432-7934 1PC 1 001-10H 35180661 10.99 SGD
In stock
2.5 15x60 - - - - 1PC 1 001-2.5H 75303103 2.99 SGD
In stock
3 20x65 - - - - 1PC 1 001-3H 75303112 2.99 SGD
In stock
- - 72 25 4 432-7977 1PC 1 001-4H 35180625 2.99 SGD
In stock
- - 80 28 5 432-7985 1PC 1 001-5H 35180634 3.99 SGD
In stock
- - 90 32 6 432-7993 1PC 1 001-6H 35180643 4.99 SGD
In stock
- - 100 36 8 432-8001 1PC 1 001-8H 35180652 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When maintenance of the motorcycle
5
From Japan
On 2017-11-06 14:32:26
The item arrived quickly after ordering, it was very helpful! !
This review is about item#35180625.
Used for fire service inspection
4
From Japan
On 2017-10-02 15:06:08
It looked like the size was a bit small, but I found something and it was saved.
This review is about item#75303112.
Bicycle skewer tool
5
From Japan
On 2017-07-17 14:59:04
Purchased as a spare for special tool attached to recently purchased skewer. It was a better finish than what was attached.
This review is about item#35180634.
Muffler inner silencer desorption
5
From Japan
On 2016-12-01 08:15:24
I use it to detach the inner silencer of the muffler. Because I did not put it in the home center, I bought it here. The price is cheap, the precision is high, the finish is also satisfied with the beautiful. MADE IN JAPAN stamp is also included.
This review is about item#35180625.
When removing the screw used for the car
4
From Japan
On 2016-08-18 16:10:35
I want a case or something that is easy to use if it is a little bigger. It is likely to be lost.
This review is about item#75303103.
Auto Repair
5
From Japan
On 2015-09-24 19:43:31
No problem.
This review is about item#35180625.

Related Products