Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NICO-UFO

3.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., It is kept in motion during continuous work time, hence along with the work hours, the battery life decreases and the light starts to dim. Also, it all depends on the type of batteries and working conditions. Such is the case of manufacturer alkaline bat
Lighting System
Manual
Material
(GLOBE) ACRYLIC RESIN, (BODY) ABS RESIN
...see all>
Product Options
ADD TO CART
Weight (g) Color Number of Revolutions (Times/min.) Number of Flashes (times/min.) Opreration Rated Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Number of Revolutions (Times/min.) Number of Flashes (times/min.) Opreration Rated Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 (Globe) green (Flash) 318 (Flash) 72 Rotating flashing 3V (single 3 x 2) 1PC 1 VL07B-003AG 35184441 83.99 SGD
In stock
152 (Glove) red (Glint of light) 318 (Glint of light) 72 Rotation and flashing 3V (AA x2) 1PC 1 VL07B-003AR 35184414 77.99 SGD
In stock
152 (Glove) Yellow (Glint of light) 318 (Glint of light) 72 Rotation and flashing 3V (AA x2) 1PC 1 VL07B-003AY 35184423 77.99 SGD
In stock
160 (Glove) blue (Glint of light) 318 (Glint of light) 72 Rotation and flashing 3V (AA x2) 1PC 1 VL07B-003AB 35184432 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Night work in a subway line
5
From Japan
On 2017-03-17 18:02:57
Higher visibility than imagined. Moreover, it is small and lightweight, so it is convenient to carry. Still, due to the shorter use period, the lifetime of the battery is still unknown.
This review is about item#35184414.
Used for renovation work of subway station
4
From Japan
On 2017-03-02 18:55:02
It is more compact than I thought it is easy to carry, easy to use because it is a dry battery type.
This review is about item#35184414.
Sailing of the pleasure boat
4
From Japan
On 2016-03-11 20:29:42
It is used as an auxiliary light for navigation light. It is said that visibility is good also from a coalition ship. A good place to install is a cordless place and a magnetic force that can not beat the vibration of the ship. I just started using it, so I do not know about durability.
This review is about item#35184432.
Night work at the airport
4
From Japan
On 2014-05-20 00:54:15
Although usability is good, it is very satisfying if it is about this time that the other one is big. As for improvement, since the same goods sold for 4500 yen at a major home center, I would like you to thoroughly conduct price survey.
This review is about item#35184423.
Used as a warning light during indoor construction
2
From Japan
On 2013-01-23 11:39:00
I used glove red / yellow from before and purchased blue this time. I removed the glove for about 5 times to replace the batteries, but cracks cracked from the screw part gradually. Red and yellow gloves do not crack, but is blue weak in material? In any case, although it has been two years, since the main body is the same as new, I would like to sell blue gloves as parts.
This review is about item#35184414.

Related Products