Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SUNDAY RAINBOW Outlet Cord Reel, Outside, Grounding

4.55 (11)
Thickness (sq)
1.25
Service Space
Outdoors
Electric Wire Specification-Number of Cores
3C
Electric Wire Specification-Classification
VCT
...see all>
Product Options
ADD TO CART
Electric Cable Specification - Length (m) Plug Socket Shape Outlet Rating Plug Socket Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Cable Specification - Length (m) Plug Socket Shape Outlet Rating Plug Socket Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Bipolar grounding With 2P, 15A, 125V grounding 4 (3 cores) 5.1 1PC 1 SS-20K 35184922 98.99 SGD
In stock
30 Two-pole grounding 2P ? 15A ? 125V with ground 4 (3-wire) 6.5 1PC 1 SS-30K 35185586 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Mainly weeding work
5
From Japan
On 2017-10-18 12:35:09
Because we do grass cutting for a long time, I use an electric machine. In that case, you do not have to worry about steep rain
This review is about item#35185586.
For various electric work
3
From Japan
On 2017-05-18 15:47:08
Improvement of the material of the insertion mouth that the ordinary socket is hard and hard to enter
This review is about item#35184922.
Construction site power supply
5
From Japan
On 2017-02-17 17:52:43
Always refresh the shop where the plug plug gets sweet and the plug gets out well
This review is about item#35185586.
As a construction drum
4
From Japan
On 2016-11-14 21:01:10
Recently you can not bring it to the scene unless it is a waterproof thing, I was forced to buy it. We also want to handle the repair parts of the waterproof cap together.
This review is about item#35184922.
Outdoor Can be used without worrying about the weather even when it is used outdoors
5
From Japan
On 2016-07-29 21:20:02
Recently, I bought it with confidence and reliability that the weather can change suddenly because it is safe to use outdoors
This review is about item#35185586.
Secure power supply during outdoor work
5
From Japan
On 2016-06-04 20:42:51
I also made it firmly, and the waterproof surface looks okay unless it is heavy rain. I think that there is an atmosphere that is likely to last long.
This review is about item#35184922.
Securing power supply at exhibition sites and work sites
5
From Japan
On 2016-01-22 11:28:32
I think whether it is cheap for the price. Anyway, one would like to buy one.
This review is about item#35185586.
Due to the safety weekly preparation period, use during outdoor work (especially around the water, during rain)
5
From Japan
On 2014-06-27 14:37:36
As an accessory, since it is a three-phase connector, I want a standard (one) to convert it into two phases.
This review is about item#35185586.
Outdoor work (ground survey)
4
From Japan
On 2013-12-11 07:35:44
We selected this product in consideration of outdoor work · all weather type · price. Since the code length of what I used before was 30 m, I thought that it was a bit short, but I can quickly do it when I rewind the cord, and it is handy (cleaning) easy and it is handy.
This review is about item#35184922.
Outdoor lighting fixtures
5
From Japan
On 2013-12-07 13:49:03
I do not know if waterproof things need to be used for a while, but now I can use it without problems.
This review is about item#35185586.

Related Products