Buy more than* S$200* and get FREE SHIPPING

Thaw spray "Trigger 500"

4.90 (10)
Dimensions (Width W x Depth D x Height H) (mm)
103x60x230
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(500mL) 1 22-040 35184992 6.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
To preparative winter car window of frost
4
From Japan
On 2015-02-21 12:11:38
You can spray the main body is cold, the end even if there are still liquid in the gas shortage. Since there is no undue importance tried place, I am very happy that also no relationship solution ice also easily out of gas. In other transferred and also to the new product a little remaining liquid, eliminates the waste. Speaking of the one flame, it will be saved if little more cheaper.
This review is about item#35184992.
Body I Nunonami
5
From Japan
On 2014-12-07 22:08:58
It is very good in the high degree of satisfaction.
This review is about item#35184992.
Dispelled visible car
5
From Japan
On 2014-01-23 16:08:18
You come in handy and can be used easily. Dearimasu piled into one car to one
This review is about item#35184992.
Morning, the freezing of the front glass before going to work
5
From Japan
On 2014-01-17 19:07:28
Now, it had been scraped off much Gashigashi 5 minutes while in the there defroster when the whether the windshield is bad where you are parked cars are sometimes frozen is to embark immediately becomes quickly liquid multiplied by this spray I can do it.
This review is about item#35184992.
During the freezing of the window glass of the car
5
From Japan
On 2013-12-26 19:49:25
Even if the glass is frozen, it was immediately melts ice by simply spray! However, it is a little peculiar smell.
This review is about item#35184992.
During the freezing of the window glass of the automobile
5
From Japan
On 2013-02-08 21:31:16
In the mist, the window glass had been frozen and sprayed will melt immediately. Small amount to use, I think it very good. Coating effect is also there, in winter, you will always need. it's recommended.
This review is about item#35184992.
Thaw
5
From Japan
On 2013-02-08 14:57:54
Morning, useful really because there is no time. Once, and then when you de-ice in this item will be pleasure not re-freeze. It is a favorite.
This review is about item#35184992.
Commuting hours
5
From Japan
On 2013-01-23 11:39:15
It is easy to buy a little more price is suppressed.
This review is about item#35184992.
Available in the car to be used for commuting
5
From Japan
On 2012-12-11 14:05:34
Winter, the front glass is accidentally frozen, was immediately melts ice by simply spray when there is no time. Glass and to remove the moisture in the subsequently effect is seen immediately wiper even with one push is also very becomes a beautiful satisfaction. Is How can the morning to use the car in the morning commute I really helped us because there is no time.
This review is about item#35184992.
Defrosting of the front glass of the car
5
From Japan
On 2012-01-19 19:03:37
very good! Melts the frost at the moment when the spray was, it will also further water-repellent coat is killing two birds with one stone.
This review is about item#35184992.

Related Products