Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Finishing (Metal Compatibletings) Allowable Load (daN) Wheel Width (mm) Wheel Width W(mm) Material (Wheel) Plate Dimensions X x Y (mm) Shape Eccentricity E (mm) Type Attachment Height H (mm) Mounting Pitch A x B (A ' x B ')(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Starting Turning Force (daN) Mounting Hole Diameter P(mm) Starting force (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing (Metal Compatibletings) Allowable Load (daN) Wheel Width (mm) Wheel Width W(mm) Material (Wheel) Plate Dimensions X x Y (mm) Shape Eccentricity E (mm) Type Attachment Height H (mm) Mounting Pitch A x B (A ' x B ')(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Starting Turning Force (daN) Mounting Hole Diameter P(mm) Starting force (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
unichrome plating 150 38 - Rubber (bearing input) 102x102 - 35 - 165 80x80(75x75) - 125 60.75 - 9 1PC 1 STC-125CBC 35195937 17.99 SGD
In stock
unichrome plating 160 40 - Rubber (bearing input) 102x102 - 40 - 190 80x80(75x75) - 150 64.8 - 9.6 1PC 1 STC-150CBC 35195946 19.99 SGD
In stock
UNIQLO over rhodium plated 120 32 - Rubber(bearinginput) 90x90 Swivel 30 Industrialcastors 130 71x71(68x68) - 100 50.4 10.5 10.8 1PC 1 STC-100VS 35195921 -
Discontinued
[x]
- 120 - 32 - 90x90 - 30 - 130 71x71(68x68) 10.5 100 50.4 - 10.8 1pc 1 STC-100VS(H) 21350096 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bogie
4
From Japan
On 2017-02-26 15:11:48
I thought that it would be nice if the screws were also a set. Since I had a price rise, I want you to contact me at such times
This review is about item#21350096.
Broken parts
4
From Japan
On 2016-11-19 17:28:08
I was worried about the service life I replaced parts because it was broken, but it is now ○
This review is about item#21350096.

Related Products