Buy more than* S$200* and get FREE SHIPPING

Stainless Caster, Nylon-Wheel

5.00 (2)
Mounting Pitch A x B (A ' x B ')(mm)
71x71(68x68)
Wheel Diameter D (phi mm)
100
Starting Turning Force (daN)
25.2
Starting force (daN)
9
Allowable Load (daN)
120
Plate Dimensions X x Y (mm)
90x90
Mounting Hole Diameter P(mm)
10.5
Eccentricity E (mm)
30
Attachment Height H (mm)
130
Finishing (Metal Compatibletings)
Stainless steel (SUS over 304)
Wheel Width (mm)
32
Material (Wheel)
Nylon
Shape
Freely cars
Type
Stainless steel casters
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SU-STC-100NH 35197531 37.87 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When carrying packages
5
From Japan
On 2016-07-13 18:02:52
I was anxious because it was cheaper than the other casters, but I could use it normally.
This review is about item#35197531.
It is used for transporting seafood.
5
From Japan
On 2016-03-25 22:09:12
Although I had a problem of rust by inevitability, I am very satisfied with the stainless steel material and the reasonable price for the price.
This review is about item#35197531.

Related Products