Buy more than* S$200* and get FREE SHIPPING

Union Type Flexible Tube

3.50 (4)
Model
SUPER UNW
Specification
Patent No. No. 2120277
...see all
Product Options
ADD TO CART
Minimum Bending Radius with Blades (mm) Caliber Outside Tube Diameter (phi mm) Operating Tube Inner-Diameter (mm) Burst Pressure (MPa) Dimension l (mm) Connection Thread Working Pressure (MPa) Type Repeat Bending Radius (mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius with Blades (mm) Caliber Outside Tube Diameter (phi mm) Operating Tube Inner-Diameter (mm) Burst Pressure (MPa) Dimension l (mm) Connection Thread Working Pressure (MPa) Type Repeat Bending Radius (mm) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
190 50A 61.3 50.0 8.0 55 Rc2 2.0 Union type NO welding type 270 1000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186137 179.90 SGD
Shipped after 2017-07-27
190 50A 61.3 50 8 55 Rc2 2 Union type NO welding type 270 300   1PC 1 TF-1800 35186067 119.90 SGD
In stock
190 50A 61.3 50.0 8.0 55 Rc2 2.0 Union type NO welding type 2710 800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186112 209.90 SGD
Shipped after 2017-07-27
90 32A 40.6 32.0 12.5 51 Rc1 1/4 3.1 Union type NO welding type 205 700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185945 85.52 SGD
Shipped after 2017-07-27
190 50A 61.3 50.0 8.0 55 Rc2 2.0 Union type NO welding type 270 400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186076 129.90 SGD
Shipped after 2017-07-27
190 50A 61.3 50 8 55 Rc2 2 Union type NO welding type 270 500   1PC 1 TF-1800 35186085 139.90 SGD
In stock
90 32A 40.6 32.0 12.5 51 Rc1 1/4 3.1 Union type NO welding type 205 300   1PC 1 TF-1800 35185902 67.99 SGD
In stock
90 32A 40.6 32 12.5 51 Rc1 1/4 3.1 Union type NO welding type 205 400   1PC 1 TF-1800 35185911 70.57 SGD
Shipped after 2017-07-27
90 32A 40.6 32.0 12.5 51 Rc1 1/4 3.1 Union type NO welding type 205 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185963 -
Discontinued
[x]
125 40A 50.9 40.0 11.9 53 Rc1 1/2 2.9 Union type NO welding type 235 700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186024 109.90 SGD
Shipped after 2017-07-27
125 40A 50.9 40.0 11.9 53 Rc1 1/2 2.9 Union type NO welding type 235 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186042 -
Discontinued
[x]
190 50A 61.3 50.0 8.0 55 Rc2 2.0 Union type NO welding type 270 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186121 -
Discontinued
[x]
70 25A 33.5 25.4 19.2 42 Rc1 4.5 Union type NO welding type 190 700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185866 68.26 SGD
Shipped after 2017-07-27
70 25A 33.5 25.4 19.2 42 Rc1 4.5 Union type NO welding type 190 800   1PC 1 TF-1800 35185875 67.99 SGD
In stock
70 25A 33.5 25.4 19.2 42 Rc1 4.5 Union type NO welding type 190 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185884 -
Discontinued
[x]
90 32A 40.6 32.0 12.5 51 Rc1 1/4 3.1 Union type NO welding type 205 1000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185972 97.15 SGD
In stock
90 32A 40.6 32.0 12.5 51 Rc1 1/4 3.1 Union type NO welding type 205 800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185954 89.40 SGD
Shipped after 2017-07-27
125 40A 50.9 40 11.9 53 Rc1 1/2 2.9 Union type NO welding type 235 1000   1PC 1 TF-1800 35186051 129.90 SGD
In stock
125 40A 50.9 40.0 11.9 53 Rc1 1/2 2.9 Union type NO welding type 235 800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186033 109.90 SGD
Shipped after 2017-07-27
35 15A 21.5 15.0 17.2 41 Rc1/2 4.3 Union type NO welding type 125 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185692 36.18 SGD
Shipped after 2017-07-27
35 15A 21.5 15.0 17.2 41 Rc1/2 4.3 Union type NO welding type 125 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185726 -
Discontinued
[x]
40 20A 27.7 20.0 13.2 42 RC3/4 3.3 Union type NO welding type 130 700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185787 49.92 SGD
Shipped after 2017-07-27
40 20A 27.7 20.0 13.2 42 RC3/4 3.3 Union type NO welding type 130 900 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185805 -
Discontinued
[x]
125 40A 50.9 40.0 11.9 53 Rc1 1/2 2.9 Union type NO welding type 235 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186015 119.90 SGD
Shipped after 2017-07-27
40 20A 27.7 20.0 13.2 42 RC3/4 3.3 Union type NO welding type 130 600   1PC 1 TF-1800 35185771 48.24 SGD
In stock
40 20A 27.7 20.0 13.2 42 RC3/4 3.3 Union type NO welding type 130 800   1PC 1 TF-1800 35185796 52.12 SGD
In stock
90 32A 40.6 32.0 12.5 51 Rc1 1/4 3.1 Union type NO welding type 205 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185936 81.65 SGD
Shipped after 2017-07-27
190 50A 61.3 50.0 8.0 55 Rc2 2.0 Union type NO welding type 270 600 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186094 139.90 SGD
Shipped after 2017-07-27
190 50A 61.3 50.0 8.0 55 Rc2 2.0 Union type NO welding type 270 700 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35186103 149.90 SGD
Shipped after 2017-07-27
70 25A 33.5 25.4 19.2 42 Rc1 4.5 Union type NO welding type 190 400   1PC 1 TF-1800 35185832 53.07 SGD
In stock
125 40A 50.9 40.0 11.9 53 Rc1 1/2 2.9 Union type NO welding type 235 400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TF-1800 35185997 88.75 SGD
Shipped after 2017-07-27
35 15A 21.5 15.0 17.2 41 Rc1/2 4.3 UNION MODEL-NO WELDING TYPE 125 300   1PC 1 TF-1800 35185665 33.42 SGD
In stock
35 15A 21.5 15.0 17.2 41 Rc1/2 4.3 UNION MODEL-NO WELDING TYPE 125 400   1PC 1 TF-1800 35185674 32.64 SGD
Shipped after 2017-07-28
35 15A 21.5 15.0 17.2 41 Rc1/2 4.3 UNION MODEL-NO WELDING TYPE 125 500   1PC 1 TF-1800 35185683 34.20 SGD
In stock
35 15A 21.5 15.0 17.2 41 Rc1/2 4.3 UNION MODEL-NO WELDING TYPE 125 700   1PC 1 TF-1800 35185701 35.56 SGD
In stock
35 15A 21.5 15.0 17.2 41 Rc1/2 4.3 UNION MODEL-NO WELDING TYPE 125 800   1PC 1 TF-1800 35185717 38.85 SGD
In stock
35 15A 21.5 15.0 17.2 41 Rc1/2 4.3 UNION MODEL-NO WELDING TYPE 125 1000   1PC 1 TF-1800 35185735 49.85 SGD
In stock
40 20A 27.7 20.0 13.2 42 Rc3/4 3.3 UNION MODEL-NO WELDING TYPE 130 300   1PC 1 TF-1800 35185744 38.85 SGD
In stock
40 20A 27.7 20.0 13.2 42 Rc3/4 3.3 UNION MODEL-NO WELDING TYPE 130 400   1PC 1 TF-1800 35185753 41.43 SGD
In stock
40 20A 27.7 20.0 13.2 42 Rc3/4 3.3 UNION MODEL-NO WELDING TYPE 130 500   1PC 1 TF-1800 35185762 44.49 SGD
In stock
40 20A 27.7 20.0 13.2 42 Rc3/4 3.3 UNION MODEL-NO WELDING TYPE 130 1000   1PC 1 TF-1800 35185814 58.33 SGD
In stock
70 25A 33.5 25.4 19.2 42 Rc1 4.5 UNION MODEL-NO WELDING TYPE 190 300   1PC 1 TF-1800 35185823 51.21 SGD
In stock
70 25A 33.5 25.4 19.2 42 Rc1 4.5 UNION MODEL-NO WELDING TYPE 190 500   1PC 1 TF-1800 35185841 57.75 SGD
In stock
70 25A 33.5 25.4 19.2 42 Rc1 4.5 UNION MODEL-NO WELDING TYPE 190 600   1PC 1 TF-1800 35185857 60.81 SGD
In stock
70 25A 33.5 25.4 19.2 42 Rc1 4.5 UNION MODEL-NO WELDING TYPE 190 1000   1PC 1 TF-1800 35185893 74.92 SGD
In stock
90 32A 40.6 32.0 12.5 51 Rc1 1/4 3.1 UNION MODEL-NO WELDING TYPE 205 500   1PC 1 TF-1800 35185927 74.92 SGD
In stock
125 40A 50.9 40.0 11.9 53 Rc1 1/2 2.9 UNION MODEL-NO WELDING TYPE 235 300   1PC 1 TF-1800 35185981 83.28 SGD
In stock
125 40A 50.9 40.0 11.9 53 Rc1 1/2 2.9 UNION MODEL-NO WELDING TYPE 235 500   1PC 1 TF-1800 35186006 91.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
For replacing deteriorated guide tube of steam generator
5
From Japan
On 2017-07-10 12:57:46
Many kinds were prepared and purchased because there was the same item. I could use it without problems.
This review is about item#35185744.
Water supply piping
3
From Japan
On 2014-07-19 08:48:02
Although others have been told, union packing which is not a universal size is troubled at repair Purchase reasons are due to the large number of assortments such as size and length, but other companies have also examined, but the type is There are few options and there is nothing. Even union is normal size, it is low price and quality can also be a push product without problems. There is "There seems to be more than one manufacturer adopting special packing" in the answer column, but when using multiple manufacturers mixedly, packing must be prepared for every manufacturer It is not realistic on the actual site It is a normal size packing if you have many stocks for each caliber, but you can not use it and it will be useless
Boiler piping
5
From Japan
On 2013-09-28 17:02:22
I could use it without problems. I think that the price is low and the quality is also good.
This review is about item#35185762.
Water supply piping
1
From Japan
On 2011-02-02 21:52:01
First of all stickers stated in Chinese are not good. I can not show it to the customer. Union packing also differs from the standard size so if it leaks out, general parts will not fit, so I do not want to use it anymore. I do not want you to sell such bad products.
This review is about item#35185744.

Related Products