Buy more than* S$200* and get FREE SHIPPING

Plate-type stainless steel bracket fixed, nylon (B entering) car

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Pitch A x B (A ' x B ')(mm)
90x50(80x45)
Mounting Hole Diameter P(mm)
10.5
Wheel Diameter D (phi mm)
100
Starting force (daN)
5.4
Allowable Load (daN)
120
Wheel Width W(mm)
29
Plate Dimensions X x Y (mm)
110x70
Attachment Height H (mm)
130
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 SU-SKC-100NB 35197863 41.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products