Buy more than* S$200* and get FREE SHIPPING

Plate type fixing, reinforced nylon car

Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Starting force (daN)
1.88
Allowable Load (daN)
75
Wheel Width W(mm)
25
Plate Dimensions X x Y (mm)
68x51
Mounting Pitch A x B (mm)
54x28
Attachment Height H (mm)
72
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 KH-50HG 35198694 8.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products