Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Caster, Gray Rubber, Plate

Mounting Hole Diameter P(mm)
8.1
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Finishing (Metal Compatibletings) Shape Wheel Width (mm) Type Material (Wheel) Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Plate Dimensions X x Y (mm) Mounting Pitch A x B (mm) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Finishing (Metal Compatibletings) Shape Wheel Width (mm) Type Material (Wheel) Wheel Diameter D (phi mm) Starting Turning Force (daN) Starting force (daN) Allowable Load (daN) Plate Dimensions X x Y (mm) Mounting Pitch A x B (mm) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
183 Chrome plating - 28 - (Gray, with bearing) rubber 150 45 - 100 107x80 85x56 45 1PC 1 TM-150MM 35198904 39.99 SGD
Shipped after 2018-06-29
95 Chrome plating - 20 - Rubber (Gray) 75 24.75 12.38 55 70x60 54x44 30 1PC 1 TM-75MM 35198877 14.99 SGD
In stock
120 Chrome-plated Swivel 22 General caster Rubber (gray) 102 27 13.5 60 70x60 54x44 32 1PC 1 TM-100MM 35198886 20.99 SGD
In stock
158 Chrome-plated Swivel 25 General caster Rubber (gray) 126 40.5 20.25 90 91x69 74x50 45 1PC 1 TM-125MM 35198895 30.99 SGD
In stock
ADD TO CART

Related Products