Buy more than* S$200* and get FREE SHIPPING

Short Wooden Rail

5.00 (1)
Dimension A (mm phi)
35
Dimension B (phi mm)
50
Dimensions D (mm)
55
Dimension H (mm)
73
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Structure Color Material Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Structure Color Material Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 - - - 450 1pc 1 BR-501 35187056 30.99 SGD
In stock
300 - - - 450 1pc 1 BR-501 35187047 30.99 SGD
In stock
600 - - - 800 1pc 1 BR-501 35187092 42.99 SGD
Shipped after 2018-02-28
180 - - - 300 1pc 1 BR-501 35187022 28.99 SGD
In stock
450 Fittings / die-casting Silver / Light Oak Natural wood + zinc alloy 600 1PC 1 BR-501 35187065 38.99 SGD
Shipped after 2018-02-26
180 - - - 300 1pc 1 BR-501 35187031 28.99 SGD
Shipped after 2018-02-28
600 - - - 800 1pc 1 BR-501 35187083 43.99 SGD
Shipped after 2018-02-26
450 - - - 600 1pc 1 BR-501 35187074 37.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fire door handle
5
From Japan
On 2015-05-14 15:15:11
Because the handle of the fire door was small, easy to use Easy to use with price and usability Satisfied
This review is about item#35187047.

Related Products