Buy more than* S$200* and get FREE SHIPPING

Handrail

4.17 (12)
Purpose
Bathroom. Toilet. Hallway. Door.
Dimension A (mm phi)
32
Dimension B (phi mm)
80
Dimensions H1 (mm)
60
Dimension H (mm)
78
Color
Ivory
Finishing Material
Aluminum coating + plastic resins and antibacterial anodized aluminum + plastic
Specification
Antibacterial
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
480 400 1PC 1 BR-170 35187101 31.99 SGD
Shipped after 2018-04-23
680 600 1PC 1 BR-170 35187117 45.99 SGD
Shipped after 2018-04-23
880 800 1PC 1 BR-170 35187126 56.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Accident prevention in the bathroom
5
From Japan
On 2018-02-09 14:39:12
Installed to prevent accidents in bathrooms of elderly people. There is no high-class feeling, but it is cheap and practical enough.
This review is about item#35187101.
Bathroom handrail
5
From Japan
On 2018-01-15 22:09:24
Ivory has a feeling of cleanliness and installation is secure, so it is safe.
This review is about item#35187101.
Bathroom of elderly, handrail such as WC, washroom undressing room
3
From Japan
On 2017-12-12 15:48:53
It is slightly delicate than TOTO etc., but enough for normal use by elderly people.
This review is about item#35187117.
Replacement of bathroom rails
3
From Japan
On 2017-07-12 21:40:13
Currently there is a handrail of a certain major manufacturer ○ ○ ○ ○, but in exchange for deterioration due to deterioration, the amount is cheap, about 1/3 compared to major manufacturer products, but was a charge equivalent commodity. It is not complaining that it is a corresponding item. * I would like to ask you to consider the position of the screw hole against the installation of the handrail.
This review is about item#35187117.
Mounting in the bathroom
4
From Japan
On 2016-06-08 11:16:34
Since the product is inexpensive, it is a price, but there was no problem with its use.
This review is about item#35187117.
Care
4
From Japan
On 2016-02-16 17:00:24
Ideal
This review is about item#35187101.
Specifications for handrails in houses
3
From Japan
On 2015-09-15 17:45:32
Many of the walls are plywood at the National Housing Please produce the length adjustable one
This review is about item#35187126.
On the rail of a bathroom
5
From Japan
On 2015-09-14 17:57:30
It was easy to install and easy to handle.
This review is about item#35187101.
Only one step of the stairwide wall
5
From Japan
On 2014-10-15 16:08:52
I did not like the railings of the trees anyhow, so it was nice to have met some nice things.
This review is about item#35187117.
Established in nursing care family.
5
From Japan
On 2013-12-09 20:27:56
I think work is easy and it is very good as it can be attached securely.
This review is about item#35187101.

Related Products