Buy more than* S$200* and get FREE SHIPPING

Handrail Dimple

4.67 (3)
Dimension A (mm phi)
32
Dimension B (phi mm)
80
Dimensions H1 (mm)
60
Dimension H (mm)
78
Color
Ivory
Finishing Material
Aluminum resin coating + resin
Specification
Antibacterial
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800 880 1PC 1 BR-280 35187171 60.71 SGD
In stock
400 480 1PC 1 BR-280 35187153 31.17 SGD
In stock
600 680 1PC 1 BR-280 35187162 46.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Toilet handrail
5
From Japan
On 2015-04-01 21:07:01
Easy to install and complete immediately
This review is about item#35187162.
Renovation
5
From Japan
On 2015-02-27 14:43:41
Since resin plugs and screws are also included, you can install as it is, although it is inexpensive, making is solid. I also want to purchase.
This review is about item#35187162.
Bathroom railing
4
From Japan
On 2014-10-05 13:38:40
When installing in the bathroom, the hole of the screw is properly opened and it is easy to use. To say hope, I want a little more classy (cheesy) place.
This review is about item#35187162.

Related Products